Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anemometer, 0 to 6000 fpm, NIST

  • Mfr # 9535

  • Zoro # G4733793


product price: $1,274.99
/ea
Free Shipping & Returns

Key Features

Air Velocity Accuracy
+/-3% of Reading
Includes
Calibration Certificate, Carrying Case, USB Cable
Manufacturers Warranty Length
1 yr
Data Hold
No
Auto Power Off
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9535
Zoro #
G4733793
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Probe Size
0.28 in dia x 40 in L
Probe Diameter
0.28 in
Battery Size
AA
Manufacturer Warranty Length
1 yr

Details

Item
Anemometer
Air Velocity Accuracy
+/-3% of Reading
Includes
Calibration Certificate, Carrying Case, USB Cable
Data Hold
No
Auto Power Off
No
Display
LCD
Data Logging
Yes
Resolution
1 fpm
Sensing Method
Hot Wire
Humidity Sensing
No
Power Source
Battery
Interface
USB
Temp. Accuracy
+/-0.5 Degrees F
Storage Capacity
12,700 Samples Plus 100 test IDs
Velocity (FPM)
0 to 6,000 fpm
Calibration Certificate
NIST
Velocity (MPS)
0 to 30 mps
Temp. Range
0 Degrees to 200 Degrees F
Display Type
Digital
Testing Functions
Air Velocity, Temperature
Battery Chemistry
Alkaline
Minimum Relative Humidity Measured
5 %
Body Style
Full Size
Maximum Relative Humidity Measured
95 %
Air Velocity Resolution
1 fpm
Temperature Accuracy
+/ 0.5 Degrees
Batteries Included
Yes
Minimum Operating Temperature
40 Degrees F
Maximum Velocity Measured
6,000 fpm
Digital Display Screen Type
LCD
Number of Batteries Required
4
Maximum Temperature Measured
200 Degrees F
Maximum Operating Temperature
113 Degrees F
Relative Humidity Accuracy
+/-3%
Minimum Velocity Measured
0 fpm
Minimum Temperature Measured
0 Degrees F

Description

Anemometer, Minimum Velocity Measured 0 fpm, Probe Diameter 0.28 in, Probe Type Hot Wire, Maximum Velocity Measured 6,000 fpm, Minimum Dew Point Measured Not Applicable, Minimum Hot Wire Probe Length Not Applicable, Minimum Operating Temperature 40 Degrees F, Minimum Relative Humidity Measured 5 Percent, Includes Calibration Certificate, Carrying Case, USB Cable, Relative Humidity Accuracy +/-3 Percent, Temperature Accuracy +/ 0.5 Degrees , Air Velocity Resolution 1 fpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.