Zoro Homepage

Anemometer, 0 to 6000 fpm, NIST

  • Mfr # AVM430-A

  • Zoro # G1378763


product price: $1,481.99
/ea
Free Shipping & Returns

Key Features

Air Velocity Accuracy
+/-3% of Reading
Includes
Articulated Probe, Carrying Case, USB Cable
Manufacturers Warranty Length
2 yr
Data Hold
Yes
Auto Power Off
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVM430-A
Zoro #
G1378763
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
2 yr
Probe Size
0.38 in dia, 7.8 in Articulated
Cord Length
3.3 ft
Probe Diameter
0.38 in
Battery Size
AA
Manufacturer Warranty Length
2 yr

Details

Item
Anemometer
Air Velocity Accuracy
+/-3% of Reading
Includes
Articulated Probe, Carrying Case, USB Cable
Data Hold
Yes
Auto Power Off
Yes
Display
LCD
Data Logging
Yes
Resolution
1 fpm
Sensing Method
Hot Wire
Humidity Sensing
No
Power Source
Battery
Special Features
Articulated Probe, Data Storage
Storage Capacity
12,700 Samples Plus 100 Test IDs
Calibration Certificate
NIST
Velocity (MPS)
0 to 30 mps
Temp. Accuracy
+/-0.5 Degrees F
Temp. Range
0 Degrees to 200 Degrees F
Interface
USB
Velocity (FPM)
0 to 6,000 fpm
Display Type
Digital
Maximum Velocity Measured
6,000 fpm
Body Style
Compact
Calibration Certificate Type
NIST
Minimum Velocity Measured
0 fpm
Number of Batteries Required
4
Minimum Operating Temperature
40 Degrees F
Maximum Temperature Measured
200 Degrees F
Minimum Relative Humidity Measured
5 %
Batteries Included
Yes
Minimum Dew Point Measured
5 Degrees F
Maximum Operating Temperature
113 Degrees F
Maximum Relative Humidity Measured
95 %
Maximum Dew Point Measured
120 Degrees F
Minimum Temperature Measured
0 Degrees F
Relative Humidity Accuracy
+/-3%
Battery Chemistry
Alkaline
Testing Functions
Air Velocity, Temperature
Temperature Accuracy
+/ 0.5 Degrees
Digital Display Screen Type
LCD
Air Velocity Resolution
1 fpm

Description

Anemometer, Minimum Velocity Measured 0 fpm, Probe Diameter 0.38 in, Probe Type Hot Wire, Maximum Velocity Measured 6,000 fpm, Minimum Dew Point Measured 5 Degrees F, Minimum Hot Wire Probe Length Not Applicable, Minimum Operating Temperature 40 Degrees F, Minimum Relative Humidity Measured 5 Percent, Includes Articulated Probe, Carrying Case, USB Cable, Relative Humidity Accuracy +/-3 Percent, Temperature Accuracy +/ 0.5 Degrees , Air Velocity Resolution 1 fpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.