Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9545
Zoro #
G4728315
UPC #
-
Country of Origin
United States
Dimensions
Probe Size
0.28 in dia x 40 in L
Details
Item
Anemometer
Sensing Method
Hot Wire and Thermistor
Velocity (FPM)
0 to 6000
Velocity (MPS)
0 to 30
Air Velocity Accuracy
+/-3% of Reading or +/-3 FPM
Temp. Accuracy
+/-0.5 Degrees F
Data Logging
No
Humidity Sensing
Yes
Display
Multiline LCD
Includes
Batteries, Instructions, Hard carrying case
Data Hold
No
Power Source
(4) AA Batteries
Storage Capacity
12,700 Samples Plus 100 test IDs
Humidity Accuracy
+/-3%
Air Volume
Dependent on Duct Size
Relative Humidity Range
0 to 95%
Temp. Range
14 Degrees to 140 Degrees F
Special Features
Telescopic Straight Probe
Resolution
1 fpm
Auto Power Off
No
Interface
USB
Description
Anemometer, Includes Batteries, Instructions, Hard carrying case, Interface USB, Sensing Method Hot Wire and Thermistor, Data Logging No, Power Source (4) AA Batteries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.