Zoro Homepage

Anemometer with Humidity, 0 to 6000 fpm

  • Mfr # AVM440-A

  • Zoro # G1622433


product price: $1,777.99
/ea
Free Shipping & Returns

Key Features

Air Velocity Accuracy
+/-3% of Reading
Includes
Articulated Probe, Carrying Case, USB Cable
Manufacturers Warranty Length
2 yr
Data Hold
Yes
Auto Power Off
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVM440-A
Zoro #
G1622433
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
2 yr
Probe Size
0.38 in dia, 7.8 in Articulated
Cord Length
3.3 ft
Battery Size
AA
Manufacturer Warranty Length
2 yr
Probe Diameter
0.38 in

Details

Item
Anemometer
Air Velocity Accuracy
+/-3% of Reading
Includes
Articulated Probe, Carrying Case, USB Cable
Data Hold
Yes
Auto Power Off
Yes
Display
LCD
Data Logging
Yes
Resolution
1 fpm
Sensing Method
Hot Wire
Humidity Sensing
Yes
Power Source
Battery
Temp. Accuracy
+/-0.5 Degrees F
Relative Humidity Range
0% to 95%
Velocity (FPM)
0 to 6,000 fpm
Velocity (MPS)
0 to 30 mps
Interface
USB
Dew Point Range
-4 Degrees to 140 Degrees F
Special Features
Articulated Probe, Data Storage
Temp. Range
14 Degrees to 140 Degrees F
Storage Capacity
12,700 Samples Plus 100 Test IDs
Calibration Certificate
NIST
Humidity Accuracy
+/-3%
Display Type
Digital
Digital Display Screen Type
LCD
Relative Humidity Accuracy
+/-3%
Minimum Operating Temperature
40 Degrees F
Batteries Included
Yes
Maximum Temperature Measured
200 Degrees F
Number of Batteries Required
4
Minimum Velocity Measured
0 fpm
Testing Functions
Air Velocity, Temperature
Minimum Relative Humidity Measured
5 %
Body Style
Compact
Maximum Velocity Measured
6,000 fpm
Calibration Certificate Type
NIST
Temperature Accuracy
+/ 0.5 Degrees
Battery Chemistry
Alkaline
Maximum Relative Humidity Measured
95 %
Minimum Dew Point Measured
5 Degrees F
Maximum Operating Temperature
113 Degrees F
Minimum Temperature Measured
0 Degrees F
Maximum Dew Point Measured
120 Degrees F
Air Velocity Resolution
1 fpm

Description

Anemometer, Minimum Velocity Measured 0 fpm, Probe Diameter 0.38 in, Probe Type Hot Wire, Maximum Velocity Measured 6,000 fpm, Minimum Dew Point Measured 5 Degrees F, Minimum Hot Wire Probe Length Not Applicable, Minimum Operating Temperature 40 Degrees F, Minimum Relative Humidity Measured 5 Percent, Includes Articulated Probe, Carrying Case, USB Cable, Relative Humidity Accuracy +/-3 Percent, Temperature Accuracy +/ 0.5 Degrees , Air Velocity Resolution 1 fpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.