Hot Wire, -40to250F, +/0.5Temp Acc
- Mfr # 800219
- Zoro # G3124371
product price:Â
$
700.99
/ea
Free Shipping & Returns
Key Features
For Use With
3ATR7
Includes
NIST Certificate
Range
RH 0 to 95%, Temp -40 to 250 F
Accuracy
RH +/-3%, Temp +/-0.5 F
Maximum Hot Wire Probe Length
39 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 800219
- Zoro #
- G3124371
- UPC #
- -
- Country of Origin
- United States
- Item
- Hot Wire
- For Use With
- 3ATR7
- Includes
- NIST Certificate
- Range
- RH 0 to 95%, Temp -40 to 250 F
- Accuracy
- RH +/-3%, Temp +/-0.5 F
- Maximum Relative Humidity Measured
- 95 %
- Relative Humidity Accuracy
- +/-3%
- Minimum Temperature Measured
- -40 Degrees F
- Compatible with Series
- EBT
- Maximum Temperature Measured
- 250 Degrees F
- Air Velocity Accuracy
- +/-3%
- Minimum Relative Humidity Measured
- 0 %
- Temperature Accuracy
- +/ 0.5 Degrees
- Compatible Series
- EBT
Dimensions
- Maximum Hot Wire Probe Length
- 39 in
- Minimum Hot Wire Probe Length
- 9 in
- Probe Diameter
- 0.31 in
Description
Hot Wire, Probe Diameter 0.31 in, Probe Type Hot Wire, Relative Humidity Accuracy +/-3 Percent, Includes NIST Certificate, Maximum Hot Wire Probe Length 39 in, Minimum Hot Wire Probe Length 9 in, Minimum Relative Humidity Measured 0 Percent, Minimum Temperature Measured -40 Degrees F, Maximum Relative Humidity Measured 95 Percent, Maximum Temperature Measured 250 Degrees F, Compatible with Grainger Part Number 3ATR7, For Manufacturer Part Number EBT720, Compatible with Series EBT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.