Indoor Air Quality Tester, CO2 0 to 5000
Mfr # 7515
Zoro # G4601974
product price: $689.99
/ea
Free Shipping & Returns
Key Features
Power Source
Battery
Accuracy
CO2 +/-3% of Reading or +/-50 PPM
Resolution
CO2 1 ppm
Includes
Carrying Case
Display
Multiline LCD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7515
Zoro #
G4601974
UPC #
-
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
1 yr
Battery Size
AA
Manufacturer Warranty Length
1 yr
Details
Item
Indoor Air Quality Tester
Power Source
Battery
Accuracy
CO2 +/-3% of Reading or +/-50 PPM
Resolution
CO2 1 ppm
Includes
Carrying Case
Display
Multiline LCD
Carbon Dioxide Concentration
0 to 5000 ppm
Temp. Range
40 to 113 F
Features
Ergonomic, Overmolded Case Design, Low-drift NDIR CO2 Sensor for Stable and Accurate Readings, Sampling Function Records Multiple Point Measurements
Maximum Relative Humidity Measured
95 %
Calibration Certificate Type
NIST
Testing Functions
Indoor Air Quality, Relative Humidity
Battery Voltage
1.5V
Batteries Included
Yes
Digital Display Screen Type
LCD
Minimum Carbon Dioxide Measured
0 ppm
Battery Chemistry
Alkaline
PPM Accuracy
+/-3% of Reading or +/-50ppm (Whichever is Greater)
Minimum Relative Humidity Measured
5 %
Gases Detected
Carbon Dioxide
Maximum Carbon Dioxide Measured
5,000 ppm
Description
Indoor Air Quality Tester, Calibration Certificate Type NIST, Digital Display Screen Type LCD, Features Ergonomic, Overmolded Case Design, Low-drift NDIR CO2 Sensor for Stable and Accurate Readings, Sampling Function Records Multiple Point Measurements, Includes Carrying Case, Maximum Carbon Dioxide Measured 5,000 ppm, Maximum Carbon Monoxide Measured Not Applicable, Maximum Dew Point Measured Not Applicable, Maximum Oxygen Measured Not Applicable, Maximum Pressure Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.