Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9525
Zoro #
G4710027
UPC #
-
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
1 yr
Probe Size
0.25 in dia x 3.10 in L
Details
Item
Thermo Anemometer
Sensing Method
Hot Wire
Velocity (FPM)
0 to 2000
Velocity (MPS)
0 to 10
Air Velocity Accuracy
+/-5% of Reading or +/-5 FPM
Temp. Accuracy
+/-0.5 Degrees F
Calibration Certificate
NIST
Resolution
1 fpm
Display
LCD
Safety Rating
Intrinsically Safe Div 1 and 2 Class I, Group C and D, Class II Groups E, F, and G, Class III
Auto Power Off
No
Data Hold
No
Includes
Instructions
Temp. Range
40 Degrees to 113 Degrees F
Power Source
(4) AA Batteries
Description
Thermo Anemometer, Includes Instructions, Sensing Method Hot Wire, Power Source (4) AA Batteries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.