Tank Bead Seater, 5 Gal. Cap
Mfr # 50909
Zoro # G4869654
product price: $432.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Type
Commercial
Application
Tire Seat Beading
Number of Pieces
1
For Use With
Tires
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50909
Zoro #
G4869654
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Length
22 in
Overall Length
22 in
Details
Material
Steel
Type
Commercial
Application
Tire Seat Beading
Number of Pieces
1
For Use With
Tires
Item
Tank Bead Seater
Number of Sockets Included
0
Tool Type
Tank Bead Seater
Product Type
Tank Bead Seater
Description
Tank Bead Seater, Product Type Tank Bead Seater, Material Steel, Overall Length 22 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.