Zoro Homepage

4.5 Lb Heavy Duty Tri-Sodium Phosphate Cleaner

  • Mfr # 10622

  • Zoro # G116480014


product price: $21.99
/ea

Key Features

Width
6.5 in
Height
9.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10622
Zoro #
G116480014
UPC #
49542106221
Country of Origin
United States

Dimensions

Width
6.5 in
Height
9.25 in

Details

Item
Heavy Duty Tri-Sodium Phosphate Cleaner

Description

A non-sudsing powdered compound that is formulated for heavy-duty cleaning. **This product may be subject to VOC shipping regulations.**


  • A non-siding powdered trisodium phosphate compound that is formulated for heavy duty cleaning. Preferred by painting and cleaning professionals for removing heavy deposits of greasy grime, smoke, soot stains and chalked paint from walls, woodwork and floors. Removes mildew and mildew stains when mixed with bleach. Also recommended for washing away paint remover sludge
  • Removes deposits of grease, grime, smoke, soot, stains and chalked paint
  • Suitable with most washable walls, floors and woodwork including decks and siding
  • Non Corrosive
  • Biodegradable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: DC, IL, IN, MA, MD, MN, NH, NY, OH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.