Zoro Homepage

10Ft 2-3/8In Single Roller Chain

  • Mfr # RS180

  • Zoro # G306600826


product price: $657.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Pitch
2-1/4 in
Number of Strands
1
Chain Roller Dia.
1.406 in
Tensile Strength
80,480 lb
Rivet End to Center Line
1.671 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS180
Zoro #
G306600826
UPC #
-
Country of Origin
Unknown

Dimensions

Chain Roller Dia.
1.406 in
ANSI Chain Size
180
Pin Length
3.173 in
Pin Link Plate Thickness
0.281 in
Chain Pin Dia.
0.687 in
Roller Link Plate Height
2.134 in
Width Across Teeth (in)
1.406 in

Details

Industry Chain Pitch
2-1/4 in
Number of Strands
1
Tensile Strength
80,480 lb
Rivet End to Center Line
1.671 in
Max. Allowable Load
13,670 lb
Connecting End to Center Line
1.404 in
Pin Type
Cottered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.