Shop TSUBAKI
See all product information
Create Account
AL Leaf Chain, 1/2 in Pitch, Steel, 200 ft
- Mfr # AL422
- Zoro # G723407039
product price:Â
$
36.99
/ea
Sold in multiples of 200 for
$7,398.00
Key Features
Chain Number
AL422
Lacing
2 x 2
Industry Chain Pitch
1/2 in
Material
Steel
Overall Length
200 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AL422
- Zoro #
- G723407039
- UPC #
- 97039177636
- Country of Origin
- Japan
Dimensions
- Overall Length
- 200 ft
Details
- Item
- Leaf Chain
- Chain Number
- AL422
- Lacing
- 2 x 2
- Industry Chain Pitch
- 1/2 in
- Material
- Steel
- Tensile Strength
- 3,700 lbf
- Series
- AL
Description
Tsubaki AL422 Light Duty Leaf Chain, 200 ft OAL, 1/2 in Pitch, Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.