AL Leaf Chain, 5/8 in Pitch, Steel, 100 ft
- Mfr # AL588
- Zoro # G723424616
product price:Â
$
139.99
/ea
Sold in multiples of 100 for
$13,999.00
Free Shipping & Returns
Key Features
Lacing
8 x 8
Industry Chain Pitch
5/8 in
Material
Steel
Overall Length
100 ft
Series
AL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AL588
- Zoro #
- G723424616
- UPC #
- 97039178060
- Country of Origin
- Japan
Dimensions
- Overall Length
- 100 ft
Details
- Item
- Leaf Chain
- Lacing
- 8 x 8
- Industry Chain Pitch
- 5/8 in
- Material
- Steel
- Series
- AL
- Chain Number
- AL588
Description
Tsubaki AL588 AL Series Leaf Chain, 100 ft OAL, 5/8 in Pitch, Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.