AL Leaf Chain, 5/8 in Pitch, Steel, 50 ft
- Mfr # AL566
- Zoro # G623404800
product price:Â
$
93.69
/ea
Sold in multiples of 50 for
$4,684.50
Key Features
Chain Number
AL566
Lacing
6 x 6
Industry Chain Pitch
5/8 in
Material
Steel
Overall Length
50 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AL566
- Zoro #
- G623404800
- UPC #
- 97039177995
- Country of Origin
- Japan
Dimensions
- Overall Length
- 50 ft
Details
- Item
- Leaf Chain
- Chain Number
- AL566
- Lacing
- 6 x 6
- Industry Chain Pitch
- 5/8 in
- Material
- Steel
- Tensile Strength
- 18,500 lbf
- Series
- AL
Description
Tsubaki AL566 Light Duty Leaf Chain, 50 ft OAL, 5/8 in Pitch, Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.