Shop TSUBAKI
See all product information
Create Account
AS Series Double Pitch Standard Conveyor chain, 10 ft OAL, 2 P, 5/8 Dia x 5/8 W, 304/600 SS
Mfr # C2080HASA22LRB
Zoro # G823417129
product price:Â
$
512.99
/ea
Sold in multiples of 10 for $5,129.90
Free Shipping & Returns
Key Features
Number of Strands
1
Industry Chain Pitch
2 in
Pin Contruction
Riveted
Chain Number
C2080H
Roller Diameter
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C2080HASA22LRB
- Zoro #
- G823417129
- UPC #
- 97039204790
- Country of Origin
- Japan
Dimensions
- Roller Diameter
- 5/8 in
- Chain Overall Width
- 5/8 in
- Overall Length
- 10 ft
Details
- Number of Strands
- 1
- Industry Chain Pitch
- 2 in
- Pin Contruction
- Riveted
- Chain Number
- C2080H
- Item
- Roller Chain Attachment Chain
- Tensile Strength
- 15,400 lbs
- Material
- 600 Stainless Steel
- Series
- Double Pitch Standard Conveyor Lambda
Description
Tsubaki C2080HASA22LRB AS Series Double Pitch Standard Conveyor Chain, 10 ft OAL, 2 in Pitch, 5/8 in Dia x 5/8 in W Roller, 304/600 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.