AS Series Roller Chain, Riveted Pin, 1 in Pitch, 1 Strand, 600 Stainless Steel, 100 ft
- Mfr # C2042ASR100
- Zoro # G623402189
product price:Â
$
277.99
/ea
Sold in multiples of 100 for
$27,799.00
Free Shipping & Returns
Key Features
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
1 in
Material
600 Stainless Steel
Overall Length
100 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C2042ASR100
- Zoro #
- G623402189
- UPC #
- 97039188465
- Country of Origin
- China
Dimensions
- Overall Length
- 100 ft
- Roller Diameter
- 5/8 in
- Chain Overall Width
- 0.312 in
Details
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 1 in
- Material
- 600 Stainless Steel
- Chain Number
- C2042
- Series
- AS Series
Description
Tsubaki C2042ASR100 AS Series Double Pitch Conveyor Chain, 100 ft OAL, 1 in Pitch, 5/8 in Dia x 0.312 in W Roller, 0.06 in THK Plate, 600 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.