Shop TSUBAKI
See all product information
Create Account
AS Series Roller Chain, Riveted Pin, 2 in Pitch, 1 Strand, 600 Stainless Steel, 50 ft
- Mfr # C2080HASR50
- Zoro # G423407148
product price:Â
$
410.99
/ea
Sold in multiples of 50 for
$20,549.50
Free Shipping & Returns
Key Features
Chain Number
2080
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
2 in
Material
600 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C2080HASR50
- Zoro #
- G423407148
- UPC #
- 97039188434
- Country of Origin
- Japan
Dimensions
- Overall Length
- 50 ft
- Chain Overall Width
- 5/8 in
- Roller Diameter
- 5/8 in
Details
- Item
- Roller Chain
- Chain Number
- 2080
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 2 in
- Material
- 600 Stainless Steel
- Series
- AS Series
Description
Tsubaki C2080HASR50 AS Series Double Pitch Conveyor Chain, 50 ft OAL, 2 in Pitch, 5/8 in Dia x 5/8 in W Roller, 0.156 in THK Plate, 600 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.