Shop TSUBAKI
See all product information
Create Account
BL Leaf Chain, 1/2 in Pitch, 50 ft
- Mfr # BL466
- Zoro # G723417526
product price:Â
$
122.99
/ea
Sold in multiples of 50 for
$6,149.50
Free Shipping & Returns
Key Features
Chain Number
BL466
Lacing
6 x 6
Industry Chain Pitch
1/2 in
Overall Length
50 ft
Tensile Strength
15,600 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BL466
- Zoro #
- G723417526
- UPC #
- 97039434098
- Country of Origin
- Japan
- Item
- Leaf Chain
- Chain Number
- BL466
- Lacing
- 6 x 6
- Industry Chain Pitch
- 1/2 in
- Tensile Strength
- 15,600 lbf
- Series
- BL
Dimensions
- Overall Length
- 50 ft
Description
Tsubaki BL466 Heavy Duty Leaf Chain, 50 ft OAL, 1/2 in Pitch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.