Shop TSUBAKI
See all product information
Create Account
BS DIN chain, 100 ft OAL, .75P, .475 Dia x .46 W, .07 THK Plate
- Mfr # RS12BR100
- Zoro # G623417725
product price:Â
$
50.55
/ea
Sold in multiples of 100 for $5,055.00
Key Features
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
3/4 in
Overall Length
100 ft
Series
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RS12BR100
- Zoro #
- G623417725
- UPC #
- 97039189011
- Country of Origin
- Taiwan, Province of China
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 3/4 in
- Series
- Standard
- Chain Number
- RS12B
Description
Tsubaki RS12BR100 British Standard DIN Chain, 100 ft OAL, 3/4 in Pitch, 0.475 in Dia x 0.46 in W Roller, 0.07 in THK Plate