Shop TSUBAKI
See all product information
Create Account
C-Lambda Lube Free Roller chain, 10 ft OAL, 3/4 P, 0.469 Dia x 0.483 in W Roller
Mfr # 60-2LRB
Zoro # G723410985
product price:Â
$
378.99
/ea
Sold in multiples of 10 for $3,789.90
Free Shipping & Returns
Key Features
Material
Carbon Steel
Number of Strands
2
Series
Single Pitch Standard Lambda
Chain Number
60-2
Roller Diameter
0.469 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60-2LRB
- Zoro #
- G723410985
- UPC #
- 97039863409
- Country of Origin
- Japan
Dimensions
- Roller Diameter
- 0.469 in
- Overall Length
- 10 ft
- Chain Overall Width
- 0.483 in
Details
- Material
- Carbon Steel
- Number of Strands
- 2
- Series
- Single Pitch Standard Lambda
- Chain Number
- 60-2
- Item
- Roller Chain
- Industry Chain Pitch
- 3/4 in
- Pin Contruction
- Riveted
Description
Tsubaki 60-2LRB C-Lambda Lube Free Roller Chain, 10 ft OAL, 3/4 in Pitch, 0.469 in Dia x 0.483 in W Roller
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.