Shop TSUBAKI
See all product information
Create Account
Chain, 10 ft OAL, 1/2 in Pitch, 5/32 in Dia x 5/16 in W Roller, Carbon Steel
- Mfr # 40CB
- Zoro # G523424557
product price:Â
$
111.99
/ea
Sold in multiples of 10 for $1,119.90
Free Shipping & Returns
Key Features
Chain Number
40
Number of Strands
1
Industry Chain Pitch
1/2 in
Material
Carbon Steel
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40CB
- Zoro #
- G523424557
- UPC #
- 97039171641
- Country of Origin
- Japan
- Item
- Roller Chain
- Chain Number
- 40
- Number of Strands
- 1
- Industry Chain Pitch
- 1/2 in
- Material
- Carbon Steel
- Tensile Strength
- 4,290 lbf
- Series
- Standard
- Pin Contruction
- Cottered
Description
Tsubaki 40CB Chain, 10 ft OAL, 1/2 in Pitch, 5/32 in Dia x 5/16 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.