Shop TSUBAKI
See all product information
Create Account
Chain, 100 ft OAL, 3/8 in Pitch, 0.2 Dia x 0.188 in W Roller, 600 Stainless Steel
- Mfr # 35ASR100
- Zoro # G823421829
product price:Â
$
135.99
/ea
Sold in multiples of 100 for $13,599.00
Free Shipping & Returns
Key Features
Chain Number
35
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
3/8 in
Material
600 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 35ASR100
- Zoro #
- G823421829
- UPC #
- 97039188069
- Country of Origin
- China
Dimensions
- Overall Length
- 100 ft
- Roller Diameter
- 0.2 in
- Chain Overall Width
- 0.188 in
Details
- Item
- Roller Chain
- Chain Number
- 35
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 3/8 in
- Material
- 600 Stainless Steel
- Series
- AS
Description
Tsubaki 35ASR100 Chain, 100 ft OAL, 3/8 in Pitch, 0.2 in Dia x 0.188 in W Roller, 600 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.