Shop TSUBAKI
See all product information
Create Account
Chain, 50 ft OAL, 1 in Pitch, 5/8 in Dia x 5/8 in W Roller, 600 Stainless Steel
Mfr # 80ASR50
Zoro # G323424177
product price:Â
$
471.99
/ea
Sold in multiples of 50 for $23,599.50
Free Shipping & Returns
Key Features
Chain Overall Width
5/8 in
Industry Chain Pitch
1 in
Roller Diameter
5/8 in
Pin Contruction
Riveted
Chain Number
80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80ASR50
- Zoro #
- G323424177
- UPC #
- 97039188267
- Country of Origin
- China
Dimensions
- Chain Overall Width
- 5/8 in
- Roller Diameter
- 5/8 in
- Overall Length
- 50 ft
Details
- Item
- Roller Chain
- Industry Chain Pitch
- 1 in
- Pin Contruction
- Riveted
- Chain Number
- 80
- Number of Strands
- 1
- Series
- AS Series
- Material
- 600 Stainless Steel
Description
Tsubaki 80ASR50 Chain, 50 ft OAL, 1 in Pitch, 5/8 in Dia x 5/8 in W Roller, 600 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.