Zoro Homepage

Chain Link, 50 Chain Size, Cottered, 5/8 in. Chain Pitch

  • Mfr # RS50-SS-1-OL

  • Zoro # G512500903


product price: $42.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS50-SS-1-OL
Zoro #
G512500903
UPC #
-
Country of Origin
Japan

Description

Chain Link; 50 Chain Size; Cottered; 5/8 in. Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 0.4 in. Roller Diameter; 3/8 in. Roller Width; 0.08 in. Plate Thickness; 0.591 in. Plate Height; Curved; 0.2 in. Pin Diameter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.