
Chain Link, 50 Chain Size, Spring Clip, 5/8 in. Chain Pitch
Mfr # RS50 C/L SC TYPE
Zoro # G612500919
product price: $5.35
/eaSold in multiples of 2 for $10.70
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RS50 C/L SC TYPE
Zoro #
G612500919
UPC #
-
Country of Origin
Taiwan, Province of China
Description
Chain Link; 50 Chain Size; Spring Clip; 5/8 in. Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4 in. Roller Diameter; 3/8 in. Roller Width; 0.08 in. Plate Thickness; 0.591 in. Plate Height; Curved; 0.2 in. Pin Diameter
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.