Zoro Homepage

Chain Link, C2050 Chain Size, Spring Clip, 1-1/4 in. Chain Pitch

  • Mfr # C2050-1-CL

  • Zoro # G712501021


product price: $8.05
/ea
Sold in multiples of 2 for $16.10

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2050-1-CL
Zoro #
G712501021
UPC #
-
Country of Origin
Japan

Description

Chain Link; C2050 Chain Size; Spring Clip; 1-1/4 in. Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4 in. Roller Diameter; 3/8 in. Roller Width; 0.08 in. Plate Thickness; 0.591 in. Plate Height; Straight; 0.2 in. Pin Diameter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.