Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain Link, WA-1 Attachment, ANSI 60, PK5

  • Mfr # 60WA1CL

  • Zoro # G2888164


product price: $47.89
/pk 5, $9.58/ea

Key Features

Roller Chain Link Item
Attachment Link
Roller Chain Link Type
WA-1
Industry Chain Size
60
Chain Link Material
Carbon Steel
Industry Chain Pitch
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60WA1CL
Zoro #
G2888164
UPC #
-
Country of Origin
United States

Dimensions

Industry Chain Size
60
Chain Link Overall Width
1.087 in
Chain Roller Dia.
0.469 in
ANSI Chain Size
60
Roller Dia. (In.)
0.469
Pin Link Plate Thickness
0.094 in
Width Between Roller Link Plates (In.)
0.500
Pin Link Plate Thickness (In.)
0.094
Outside Pin Dia.
0.234 in
Overall Width (In.)
1.087
Inside Pin Dia.
0.234 in
Pin Length
1.087 in
Length (In.)
0.750
Pin Length (In.)
1.087
Roller Link Plate Height (In.)
0.713
Roller Link Plate Height
0.713 in
Width Between Roller Link Plates
0.5 in
Outside Pin Dia. (In.)
0.234
Chain Overall Width
1.087 in
Extended Pin Diameter
0.234 in
Roller Diameter
15/32 in
Plate Height
0.713 in
Plate Thickness
0.5 in

Details

Roller Chain Link Item
Attachment Link
Roller Chain Link Type
WA-1
Chain Link Material
Carbon Steel
Industry Chain Pitch
3/4 in
Number of Strands
Single
Item
Attachment Link
Lubrication
SAE 10 to SAE 50
Pin Type
Riveted
Rivet End to Center Line (In.)
0.506
Type
WA-1 Attachment
Rivet End to Center Line
0.506 in
Pitch
3/4 in
Max. Allowable Load
1,410 lb
Tensile Strength (Lb.)
9040
Temp. Range
15 Degrees to 300 Degrees F
Connecting End to Center Line (In.)
0.581
Agency Compliance
American National Standards Institute (ANSI)
Connecting End to Center Line
0.581 in
Tensile Strength
9,040 lb/in
Max. Allowable Load (Lb.)
1410
Material
Steel
Finish
Plain
Chain Number
60
Attachment Type
Wide Contour Tab
Minimum Operating Temperature
15 Degrees F
Pin Contruction
Riveted Pin
Attachment Number
WA-1
Standards
ANSI
Link Type
Attachment Link
Maximum Operating Temperature
300 Degrees F
Centerline to Hole Center
0.506 in
Number of Tab Holes
1
Centerline to Attachment End
0.581 in

Description

Attachment Link, Attachment Number WA-1, Attachment Type Wide Contour Tab, Material Steel, Chain Overall Width 1.087 in, Chain Number 60, Roller Diameter 15/32 in, Finish Plain, Pitch 3/4 in, Link Type Attachment, Centerline to Attachment End 0.581 in, Centerline to Hole Center 0.506 in, Extended Pin Diameter 0.234 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.