Zoro Homepage

Clevis Connector, Leaf, PK5

  • Mfr # BL423CL

  • Zoro # G0653317


product price: $11.19
/pk 5, $2.24/ea

Key Features

Industry Chain Size
BL423
Chain Link Material
Carbon Steel
Industry Chain Pitch
1/2 in
Chain Link Overall Width
0.51 in
Pin Link Plate Thickness (In.)
0.080
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL423CL
Zoro #
G0653317
UPC #
-
Country of Origin
Japan

Dimensions

Industry Chain Size
BL423
Chain Link Overall Width
0.51 in
Pin Link Plate Thickness (In.)
0.080
Hole Dia. (In.)
0.2019
Outside Pin Dia. (In.)
0.200
Length (In.)
0.500
Inside Pin Dia.
0.200"
Hole Dia.
0.2019 in
Pin Link Plate Thickness
0.08 in
Overall Width (In.)
0.510
Chain Pin Dia.
0.2 in
Pin Length (In.)
0.510
ANSI Chain Size
BL423
Roller Link Plate Height (In.)
0.472
Pin Length
0.51 in
Chain Overall Width
0.51 in
Pin Outside Diameter
0.2 in
Plate Thickness
0.08 in
Plate Height
0.472 in

Details

Chain Link Material
Carbon Steel
Industry Chain Pitch
1/2 in
Tensile Strength
5,300 lb/in
Agency Compliance
American National Standards Institute (ANSI)
Temp. Range
15 Degrees to 300 Degrees F
Clevis Connector Item
Leaf Chain Clevis Connector
Material
Steel
Tensile Strength (Lb.)
5300
Pin Type
Riveted
Item
Clevis Connector
Lacing
2 x 3
Type
Leaf Chain
Lubrication
SAE 10 to SAE 50
Chain Lacing
2 x 3
Pitch
1/2 in
Standards
ANSI
Maximum Operating Temperature
300 Degrees F
Chain Number
BL423
Minimum Operating Temperature
15 Degrees F

Description

Clevis Connector, Chain Number BL423, Chain Overall Width 0.51 in, Lacing 2 x 3, Material Steel, Pin Outside Diameter 0.2 in, Pitch 1/2 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Plate Height 0.472 in, Plate Thickness 0.08 in, Standards ANSI, Tensile Strength 5,300 lb/in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.