Zoro Homepage

Clevis Connector, Leaf, PK5

  • Mfr # BL434CL

  • Zoro # G1854431


product price: $12.99
/pk 5, $2.60/ea

Key Features

Industry Chain Size
BL434
Chain Link Material
Carbon Steel
Industry Chain Pitch
1/2 in
Chain Link Overall Width
0.677 in
Lacing
3 x 4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL434CL
Zoro #
G1854431
UPC #
-
Country of Origin
Japan

Dimensions

Industry Chain Size
BL434
Chain Link Overall Width
0.677 in
Pin Link Plate Thickness (In.)
0.080
Chain Pin Dia.
0.2 in
Overall Width (In.)
0.677
Length (In.)
0.500
Hole Dia. (In.)
0.2019
Pin Link Plate Thickness
0.08 in
ANSI Chain Size
BL434
Pin Length (In.)
0.677
Hole Dia.
0.2019 in
Inside Pin Dia.
0.200"
Outside Pin Dia. (In.)
0.200
Pin Length
0.677 in
Roller Link Plate Height (In.)
0.472
Pin Outside Diameter
0.2 in
Chain Overall Width
0.677 in
Plate Thickness
0.08 in
Plate Height
0.472 in

Details

Chain Link Material
Carbon Steel
Industry Chain Pitch
1/2 in
Lacing
3 x 4
Chain Lacing
3 x 4
Lubrication
SAE 10 to SAE 50
Item
Clevis Connector
Pitch
1/2 in
Tensile Strength
7,900 lb/in
Pin Type
Riveted
Agency Compliance
American National Standards Institute (ANSI)
Material
Steel
Temp. Range
15 Degrees to 300 Degrees F
Type
Leaf Chain
Clevis Connector Item
Leaf Chain Clevis Connector
Tensile Strength (Lb.)
7900
Minimum Operating Temperature
15 Degrees F
Chain Number
BL434
Standards
ANSI
Maximum Operating Temperature
300 Degrees F

Description

Clevis Connector, Chain Number BL434, Chain Overall Width 0.677 in, Lacing 3 x 4, Material Steel, Pin Outside Diameter 0.2 in, Pitch 1/2 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Plate Height 0.472 in, Plate Thickness 0.08 in, Standards ANSI, Tensile Strength 7,900 lb/in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.