Zoro Homepage

Clevis Connector, Leaf, PK5

  • Mfr # BL544CL

  • Zoro # G1703326


product price: $21.15
/pk 5, $4.23/ea

Key Features

Industry Chain Size
BL544
Chain Link Material
Carbon Steel
Industry Chain Pitch
5/8 in
Chain Link Overall Width
0.888 in
Lubrication
SAE 10 to SAE 50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL544CL
Zoro #
G1703326
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Industry Chain Size
BL544
Chain Link Overall Width
0.888 in
Chain Pin Dia.
0.234 in
Pin Length
0.888 in
Pin Link Plate Thickness
0.094 in
Hole Dia.
0.2362 in
Pin Outside Diameter
0.234 in
Chain Overall Width
0.888 in
Plate Thickness
0.094 in
Plate Height
0.591 in

Description

Clevis Connector, Chain Number BL544, Chain Overall Width 0.888 in, Lacing 4 x 4, Material Steel, Pin Outside Diameter 0.234 in, Pitch 5/8 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Plate Height 0.591 in, Plate Thickness 0.094 in, Standards ANSI, Tensile Strength 17,600 lb/in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.