Zoro Homepage

Clevis Connector, Leaf, PK5

  • Mfr # BL623CL

  • Zoro # G2637363


product price: $19.29
/pk 5, $3.86/ea

Key Features

Industry Chain Size
BL623
Chain Link Material
Carbon Steel
Industry Chain Pitch
3/4 in
Chain Link Overall Width
0.778 in
ANSI Chain Size
BL623
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL623CL
Zoro #
G2637363
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Industry Chain Size
BL623
Chain Link Overall Width
0.778 in
ANSI Chain Size
BL623
Hole Dia. (In.)
0.3138
Hole Dia.
0.3138 in
Inside Pin Dia.
0.312"
Chain Pin Dia.
0.312 in
Length (In.)
0.750
Roller Link Plate Height (In.)
0.713
Pin Link Plate Thickness (In.)
0.125
Pin Link Plate Thickness
0.125 in
Overall Width (In.)
0.778
Outside Pin Dia. (In.)
0.312
Pin Length
0.953 in
Pin Length (In.)
0.953
Chain Overall Width
0.778 in
Pin Outside Diameter
0.312 in
Plate Height
0.713 in
Plate Thickness
0.125 in

Details

Chain Link Material
Carbon Steel
Industry Chain Pitch
3/4 in
Pin Type
Riveted
Material
Steel
Temp. Range
15 Degrees to 300 Degrees F
Item
Clevis Connector
Lacing
2 x 3
Type
Leaf Chain
Tensile Strength
14,300 lb/in
Pitch
3/4 in
Lubrication
SAE 10 to SAE 50
Tensile Strength (Lb.)
14,300
Clevis Connector Item
Leaf Chain Clevis Connector
Agency Compliance
American National Standards Institute (ANSI)
Chain Lacing
2 x 3
Minimum Operating Temperature
15 Degrees F
Standards
ANSI
Maximum Operating Temperature
300 Degrees F
Chain Number
BL623

Description

Clevis Connector, Chain Number BL623, Chain Overall Width 0.778 in, Lacing 2 x 3, Material Steel, Pin Outside Diameter 0.312 in, Pitch 3/4 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Plate Height 0.713 in, Plate Thickness 0.125 in, Standards ANSI, Tensile Strength 14,300 lb/in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.