Zoro Homepage

Clevis Connector, Leaf, PK5

  • Mfr # BL646CL

  • Zoro # G0556403


product price: $47.19
/pk 5, $9.44/ea

Key Features

Industry Chain Size
BL646
Chain Link Material
Carbon Steel
Industry Chain Pitch
3/4 in
Chain Link Overall Width
1.437 in
Agency Compliance
American National Standards Institute (ANSI)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL646CL
Zoro #
G0556403
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Industry Chain Size
BL646
Chain Link Overall Width
1.437 in
Hole Dia.
0.3138 in
Pin Length
1.173 in
Pin Link Plate Thickness
0.125 in
Chain Pin Dia.
0.312 in
Chain Overall Width
1.437 in
Pin Outside Diameter
0.312 in
Plate Thickness
0.125 in
Plate Height
0.713 in

Details

Chain Link Material
Carbon Steel
Industry Chain Pitch
3/4 in
Item
Clevis Connector
Agency Compliance
American National Standards Institute (ANSI)
Clevis Connector Item
Leaf Chain Clevis Connector
Material
Steel
Tensile Strength
28,500 lb/in
Lubrication
SAE 10 to SAE 50
Pin Type
Riveted
Pitch
3/4 in
Temp. Range
15 Degrees to 300 Degrees F
Chain Lacing
4 x 6
Lacing
4 x 6
Minimum Operating Temperature
15 Degrees F
Chain Number
BL646
Maximum Operating Temperature
300 Degrees F
Standards
ANSI

Description

Clevis Connector, Chain Number BL646, Chain Overall Width 1.437 in, Lacing 4 x 6, Material Steel, Pin Outside Diameter 0.312 in, Pitch 3/4 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Plate Height 0.713 in, Plate Thickness 0.125 in, Standards ANSI, Tensile Strength 28,500 lb/in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.