Zoro Homepage

Connecting Link, A-2 Attachment, PK5

  • Mfr # 50NPA2CL

  • Zoro # G3425633


product price: $53.89
/pk 5, $10.78/ea

Key Features

Roller Chain Link Item
Attachment Link
Roller Chain Link Type
A-2
Industry Chain Size
50
Chain Link Material
Nickel Plated Steel
Industry Chain Pitch
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50NPA2CL
Zoro #
G3425633
UPC #
-
Country of Origin
Japan

Dimensions

Industry Chain Size
50
Chain Link Overall Width
0.878 in
Chain Roller Dia.
0.4 in
Length (In.)
0.625
Pin Link Plate Thickness (In.)
0.080
Pin Link Plate Thickness
0.08 in
ANSI Chain Size
50NP
Outside Pin Dia.
0.2 in
Inside Pin Dia.
0.2 in
Pin Length (In.)
0.878
Width Between Roller Link Plates (In.)
0.375
Overall Width (In.)
0.878
Roller Link Plate Height
0.591 in
Roller Dia. (In.)
0.400
Roller Link Plate Height (In.)
0.591
Outside Pin Dia. (In.)
0.200
Width Between Roller Link Plates
0.375 in
Pin Length
0.878 in
Plate Thickness
0.375 in
Roller Diameter
25/64 in
Chain Overall Width
0.878 in
Plate Height
0.591 in
Extended Pin Diameter
0.2 in

Details

Roller Chain Link Item
Attachment Link
Roller Chain Link Type
A-2
Chain Link Material
Nickel Plated Steel
Industry Chain Pitch
5/8 in
Number of Strands
Single
Rivet End to Center Line
0.406 in
Lubrication
SAE 10 to SAE 50
Max. Allowable Load
970 lb
Temp. Range
14 Degrees to 302 Degrees F
Type
A-2 Attachment
Tensile Strength
6,170 lb/in
Pitch
5/8 in
Max. Allowable Load (Lb.)
970
Pin Type
Riveted
Material
Steel
Agency Compliance
American National Standards Institute (ANSI)
Connecting End to Center Line
0.472 in
Tensile Strength (Lb.)
6170
Connecting End to Center Line (In.)
0.472
Rivet End to Center Line (In.)
0.406
Item
Attachment Link
Finish
Nickel Plated
Attachment Type
Tab
Number of Tab Holes
1
Maximum Operating Temperature
302 Degrees F
Centerline to Attachment End
0.472 in
Minimum Operating Temperature
14 Degrees F
Standards
ANSI
Link Type
Attachment Link
Attachment Number
A-2
Centerline to Hole Center
0.406 in
Pin Contruction
Riveted Pin
Chain Number
50

Description

Attachment Link, Attachment Number A-2, Attachment Type Tab, Material Steel, Chain Overall Width 0.878 in, Chain Number 50, Roller Diameter 25/64 in, Finish Nickel Plated, Pitch 5/8 in, Link Type Attachment, Centerline to Attachment End 0.472 in, Centerline to Hole Center 0.406 in, Extended Pin Diameter 0.2 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.