Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connecting Link, A-2 Attachment, PK5

  • Mfr # 60NPA2CL

  • Zoro # G3409271


product price: $81.59
/pk 5, $16.32/ea
Free Shipping & Returns

Key Features

Roller Chain Link Item
Attachment Link
Roller Chain Link Type
A-2
Industry Chain Size
60
Chain Link Material
Nickel Plated Steel
Industry Chain Pitch
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60NPA2CL
Zoro #
G3409271
UPC #
-
Country of Origin
Japan

Dimensions

Industry Chain Size
60
Chain Link Overall Width
1.087 in
Chain Roller Dia.
0.469 in
Width Between Roller Link Plates (In.)
0.500
Roller Link Plate Height
0.713 in
Pin Length (In.)
1.087
Outside Pin Dia.
0.234 in
Pin Link Plate Thickness (In.)
0.094
Inside Pin Dia.
0.234 in
Outside Pin Dia. (In.)
0.234
Width Between Roller Link Plates
0.5 in
Roller Link Plate Height (In.)
0.713
Overall Width (In.)
1.087
Pin Length
1.087 in
ANSI Chain Size
60NP
Length (In.)
0.750
Pin Link Plate Thickness
0.094 in
Roller Dia. (In.)
0.469
Chain Overall Width
1.087 in
Plate Height
0.713 in
Extended Pin Diameter
0.234 in
Roller Diameter
15/32 in
Plate Thickness
0.5 in

Details

Roller Chain Link Item
Attachment Link
Roller Chain Link Type
A-2
Chain Link Material
Nickel Plated Steel
Industry Chain Pitch
3/4 in
Number of Strands
Single
Rivet End to Center Line (In.)
0.506
Connecting End to Center Line
0.581 in
Max. Allowable Load (Lb.)
970
Tensile Strength (Lb.)
6170
Tensile Strength
6,170 lb/in
Material
Steel
Pin Type
Riveted
Type
A-2 Attachment
Pitch
3/4 in
Rivet End to Center Line
0.506 in
Item
Attachment Link
Connecting End to Center Line (In.)
0.581
Lubrication
SAE 10 to SAE 50
Agency Compliance
American National Standards Institute (ANSI)
Max. Allowable Load
970 lb
Temp. Range
14 Degrees to 302 Degrees F
Finish
Nickel Plated
Chain Number
60
Attachment Number
A-2
Centerline to Hole Center
0.506 in
Number of Tab Holes
1
Link Type
Attachment Link
Minimum Operating Temperature
14 Degrees F
Attachment Type
Tab
Pin Contruction
Riveted Pin
Maximum Operating Temperature
302 Degrees F
Standards
ANSI
Centerline to Attachment End
0.581 in

Description

Attachment Link, Attachment Number A-2, Attachment Type Tab, Material Steel, Chain Overall Width 1.087 in, Chain Number 60, Roller Diameter 15/32 in, Finish Nickel Plated, Pitch 3/4 in, Link Type Attachment, Centerline to Attachment End 0.581 in, Centerline to Hole Center 0.506 in, Extended Pin Diameter 0.234 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.