Zoro Homepage

Connecting Link, D-1 Attachment, PK5

  • Mfr # 40NPD1CL

  • Zoro # G3267774


product price: $47.29
/pk 5, $9.46/ea

Key Features

Roller Chain Link Item
Attachment Link
Roller Chain Link Type
D-1
Industry Chain Size
40
Chain Link Material
Nickel Plated Steel
Industry Chain Pitch
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40NPD1CL
Zoro #
G3267774
UPC #
-
Country of Origin
Japan

Dimensions

Industry Chain Size
40
Chain Link Overall Width
0.717 in
Chain Roller Dia.
0.312 in
Pin Length
0.717 in
Pin Link Plate Thickness (In.)
0.060
Inside Pin Dia.
0.156 in
Pin Length (In.)
0.717
Pin Link Plate Thickness
0.06 in
Outside Pin Dia. (In.)
0.156
Width Between Roller Link Plates (In.)
0.312
Roller Dia. (In.)
0.312
Outside Pin Dia.
0.156 in
Overall Width (In.)
0.717
Roller Link Plate Height (In.)
0.472
ANSI Chain Size
40NP
Roller Link Plate Height
0.472 in
Length (In.)
0.500
Width Between Roller Link Plates
0.312 in
Extended Pin Diameter
0.156 in
Chain Overall Width
0.717 in
Plate Thickness
0.312 in
Plate Height
0.472 in
Roller Diameter
19/64 in

Details

Roller Chain Link Item
Attachment Link
Roller Chain Link Type
D-1
Chain Link Material
Nickel Plated Steel
Industry Chain Pitch
1/2 in
Number of Strands
Single
Tensile Strength
3,750 lb/in
Rivet End to Center Line
0.325 in
Agency Compliance
American National Standards Institute (ANSI)
Connecting End to Center Line
0.392 in
Temp. Range
14 Degrees to 302 Degrees F
Pitch
1/2 in
Item
Attachment Link
Connecting End to Center Line (In.)
0.392
Type
D-1 Attachment
Max. Allowable Load (Lb.)
595
Max. Allowable Load
595 lb
Rivet End to Center Line (In.)
0.325
Lubrication
SAE 10 to SAE 50
Tensile Strength (Lb.)
3750
Pin Type
Riveted
Material
Steel
Finish
Nickel Plated
Centerline to Hole Center
0.325 in
Centerline to Attachment End
0.392 in
Number of Tab Holes
1
Chain Number
40
Minimum Operating Temperature
14 Degrees F
Pin Contruction
Riveted Pin
Link Type
Attachment Link
Attachment Number
D-1
Attachment Type
Pin
Maximum Operating Temperature
302 Degrees F
Standards
ANSI

Description

Attachment Link, Attachment Number D-1, Attachment Type Pin, Material Steel, Chain Overall Width 0.717 in, Chain Number 40, Roller Diameter 19/64 in, Finish Nickel Plated, Pitch 1/2 in, Link Type Attachment, Centerline to Attachment End 0.392 in, Centerline to Hole Center 0.325 in, Extended Pin Diameter 0.156 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.