Zoro Homepage

Connecting Link, D-1 Attachment, PK5

  • Mfr # 60LD1CL

  • Zoro # G2859717


product price: $74.39
/pk 5, $14.88/ea

Key Features

Roller Chain Link Item
Attachment Link
Roller Chain Link Type
D-1 Lube Free
Industry Chain Size
60
Chain Link Material
Carbon Steel
Industry Chain Pitch
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60LD1CL
Zoro #
G2859717
UPC #
-
Country of Origin
Japan

Dimensions

Industry Chain Size
60
Chain Link Overall Width
1.087 in
Chain Roller Dia.
0.469 in
ANSI Chain Size
60L
Pin Link Plate Thickness (In.)
0.094
Outside Pin Dia.
0.234 in
Roller Link Plate Height (In.)
0.713
Pin Length (In.)
1.087
Pin Link Plate Thickness
0.094 in
Inside Pin Dia.
0.234 in
Outside Pin Dia. (In.)
0.234
Overall Width (In.)
1.087
Roller Dia. (In.)
0.469
Roller Link Plate Height
0.713 in
Pin Length
1.087 in
Length (In.)
0.750
Width Between Roller Link Plates
0.5 in
Width Between Roller Link Plates (In.)
0.500
Chain Overall Width
1.087 in
Plate Height
0.713 in
Plate Thickness
0.5 in
Extended Pin Diameter
0.234 in
Roller Diameter
15/32 in

Details

Roller Chain Link Item
Attachment Link
Roller Chain Link Type
D-1 Lube Free
Chain Link Material
Carbon Steel
Industry Chain Pitch
3/4 in
Number of Strands
Single
Pitch
3/4 in
Connecting End to Center Line
0.581 in
Lubrication
Self Lube
Pin Type
Riveted
Max. Allowable Load (Lb.)
1980
Temp. Range
14 Degrees to 302 Degrees F
Material
Steel
Tensile Strength
9,920 lb/in
Item
Attachment Link
Finish
Black Oxide
Max. Allowable Load
1,980 lb
Tensile Strength (Lb.)
9920
Type
D-1 Attachment
Agency Compliance
American National Standards Institute (ANSI)
Rivet End to Center Line (In.)
0.506
Rivet End to Center Line
0.506 in
Connecting End to Center Line (In.)
0.581
Standards
ANSI
Centerline to Attachment End
0.581 in
Attachment Number
D-1
Maximum Operating Temperature
302 Degrees F
Pin Contruction
Riveted Pin
Centerline to Hole Center
0.506 in
Chain Number
60
Number of Tab Holes
1
Attachment Type
Pin
Link Type
Attachment Link
Minimum Operating Temperature
14 Degrees F

Description

Attachment Link, Attachment Number D-1, Attachment Type Pin, Material Steel, Chain Overall Width 1.087 in, Chain Number 60, Roller Diameter 15/32 in, Finish Black Oxide, Pitch 3/4 in, Link Type Attachment, Centerline to Attachment End 0.581 in, Centerline to Hole Center 0.506 in, Extended Pin Diameter 0.234 in, Lubrication Self Lube, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin, Plate Height 0.713 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.