Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connecting Link, K-1 Attachment, PK5

  • Mfr # 60WK1CL

  • Zoro # G2797453


product price: $57.39
/pk 5, $11.48/ea

Key Features

Roller Chain Link Item
Attachment Link
Roller Chain Link Type
WK-1
Industry Chain Size
60
Chain Link Material
Carbon Steel
Industry Chain Pitch
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60WK1CL
Zoro #
G2797453
UPC #
-
Country of Origin
United States

Dimensions

Industry Chain Size
60
Chain Link Overall Width
1.087 in
Chain Roller Dia.
0.469 in
Roller Link Plate Height
0.713 in
Roller Dia. (In.)
0.469
Width Between Roller Link Plates
0.5 in
Roller Link Plate Height (In.)
0.713
Length (In.)
0.750
Inside Pin Dia.
0.234 in
ANSI Chain Size
60
Pin Link Plate Thickness
0.094 in
Pin Length (In.)
1.087
Outside Pin Dia. (In.)
0.234
Pin Length
1.087 in
Width Between Roller Link Plates (In.)
0.500
Outside Pin Dia.
0.234 in
Pin Link Plate Thickness (In.)
0.094
Overall Width (In.)
1.087
Plate Height
0.713 in
Roller Diameter
15/32 in
Extended Pin Diameter
0.234 in
Chain Overall Width
1.087 in
Plate Thickness
0.5 in

Details

Roller Chain Link Item
Attachment Link
Roller Chain Link Type
WK-1
Chain Link Material
Carbon Steel
Industry Chain Pitch
3/4 in
Number of Strands
Single
Item
Attachment Link
Material
Steel
Pin Type
Riveted
Connecting End to Center Line (In.)
0.581
Lubrication
SAE 10 to SAE 50
Rivet End to Center Line (In.)
0.506
Tensile Strength
9,040 lb/in
Connecting End to Center Line
0.581 in
Pitch
3/4 in
Type
WK-1 Attachment
Agency Compliance
American National Standards Institute (ANSI)
Max. Allowable Load (Lb.)
1410
Temp. Range
15 Degrees to 300 Degrees F
Max. Allowable Load
1,410 lb
Tensile Strength (Lb.)
9040
Rivet End to Center Line
0.506 in
Finish
Plain
Pin Contruction
Riveted Pin
Minimum Operating Temperature
15 Degrees F
Centerline to Attachment End
0.581 in
Centerline to Hole Center
0.506 in
Chain Number
60
Standards
ANSI
Attachment Number
WK-1
Link Type
Attachment Link
Maximum Operating Temperature
300 Degrees F
Number of Tab Holes
1
Attachment Type
Wide Contour Tab

Description

Attachment Link, Attachment Type Wide Contour Tab, Material Steel, Chain Overall Width 1.087 in, Chain Number 60, Roller Diameter 15/32 in, Finish Plain, Pitch 3/4 in, Link Type Attachment, Centerline to Attachment End 0.581 in, Centerline to Hole Center 0.506 in, Extended Pin Diameter 0.234 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin, Plate Height 0.713 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.