Zoro Homepage

Connecting Link, K-2 Attachment, PK5

  • Mfr # 40ASK2CL

  • Zoro # G1775252


product price: $150.99
/pk 5, $30.20/ea
Free Shipping & Returns

Key Features

Type
K-2 Attachment
Material
Stainless Steel
Outside Pin Dia. (In.)
0.156
Length (In.)
0.500
Roller Link Plate Height
0.472 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40ASK2CL
Zoro #
G1775252
UPC #
-
Country of Origin
Japan

Dimensions

Outside Pin Dia. (In.)
0.156
Length (In.)
0.500
Roller Link Plate Height
0.472 in
Width Between Roller Link Plates (In.)
0.312
Pin Length (In.)
0.717
Pin Link Plate Thickness
0.06 in
Overall Width (In.)
0.717
Width Between Roller Link Plates
0.312 in
Chain Roller Dia.
0.312 in
Industry Chain Size
40
Roller Dia. (In.)
0.312
Chain Link Overall Width
0.717 in
Outside Pin Dia.
0.156 in
ANSI Chain Size
40AS
Pin Link Plate Thickness (In.)
0.060
Pin Length
0.717 in
Inside Pin Dia.
0.156 in
Roller Link Plate Height (In.)
0.472
Roller Diameter
19/64 in
Plate Thickness
0.06 in
Plate Height
0.472 in
Inside Width
19/64 in
Chain Overall Width
0.717 in

Details

Item
Attachment Link
Type
K-2 Attachment
Material
Stainless Steel
Industry Chain Pitch
1/2 in
Connecting End to Center Line
0.392 in
Roller Chain Link Item
Attachment Link
Max. Allowable Load
150 lb
Max. Allowable Load (Lb.)
150
Rivet End to Center Line
0.325 in
Connecting End to Center Line (In.)
0.392
Pin Type
Riveted
Pitch
1/2 in
Temp. Range
-40 Degrees to 750 Degrees F
Number of Strands
Single
Roller Chain Link Type
K-2
Lubrication
SAE 10 to SAE 50
Chain Link Material
600 Stainless Steel
Rivet End to Center Line (In.)
0.325
Agency Compliance
American National Standards Institute (ANSI)
Features
Greater Fatigue Strength, Higher Horsepower Ratings, Longer Wear Life
Number of Tab Holes
2
Working Load Limit
150 lb
Centerline to Attachment End
0.392 in
Attachment Number
K-2
Minimum Operating Temperature
-40 Degrees F
Finish
Plain
Tab Orientation
Horizontal Outward
Standards
ANSI
Material Grade
600
Attachment Type
Tab
Chain Construction
Riveted Pin
Maximum Operating Temperature
750 Degrees F
Centerline to Hole Center
0.325 in
Chain Number
40
Series
RS
Link Type
Attachment Link
Attachment Location
Two Sides
Pin Contruction
Riveted Pin
Heavy Series
No

Description

Attachment Link, Attachment Number K-2, Attachment Type Tab, Material Stainless Steel, Chain Overall Width 0.717 in, Chain Number 40, Roller Diameter 19/64 in, Finish Plain, Pitch 1/2 in, Link Type Attachment, Attachment Location Two Sides, Centerline to Attachment End 0.392 in, Centerline to Hole Center 0.325 in, Chain Construction Riveted Pin, Extended Pin Diameter Not Applicable, Features Greater Fatigue Strength, Higher Horsepower Ratings, Longer Wear Life, Heavy Series No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.