Zoro Homepage

Connecting Link, Lambda Double Pitch

  • Mfr # C2060HLSK1CL

  • Zoro # G0452785


product price: $19.79
/ea

Key Features

Roller Chain Link Item
Attachment Link
Roller Chain Link Type
SK-1 Lube Free Heavy Conveyor
Industry Chain Size
C2060H
Chain Link Material
Carbon Steel
Industry Chain Pitch
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2060HLSK1CL
Zoro #
G0452785
UPC #
-
Country of Origin
Japan

Dimensions

Industry Chain Size
C2060H
Chain Link Overall Width
1.225 in
Chain Roller Dia.
0.469 in
ANSI Chain Size
C2060HL
Width Between Roller Link Plates
0.5 in
Outside Pin Dia.
0.234 in
Outside Pin Dia. (In.)
0.234
Width Between Roller Link Plates (In.)
0.500
Roller Link Plate Height
0.677 in
Pin Link Plate Thickness (In.)
0.677
Overall Width (In.)
1.225
Length (In.)
1.500
Roller Link Plate Height (In.)
0.677
Pin Length (In.)
1.225
Pin Length
1.225 in
Roller Dia. (In.)
0.469
Pin Link Plate Thickness
0.677 in
Inside Pin Dia.
0.234 in
Plate Thickness
0.5 in
Extended Pin Diameter
0.234 in
Chain Overall Width
1.225 in
Roller Diameter
15/32 in
Plate Height
0.677 in

Details

Roller Chain Link Item
Attachment Link
Roller Chain Link Type
SK-1 Lube Free Heavy Conveyor
Chain Link Material
Carbon Steel
Industry Chain Pitch
1 1/2 in
Number of Strands
Single
Max. Allowable Load
1,410 lb
Agency Compliance
American National Standards Institute (ANSI)
Pin Type
Riveted
Lubrication
Self Lube
Max. Allowable Load (Lb.)
1410
Type
SK-1 Attachment
Connecting End to Center Line
0.652 in
Material
Steel
Item
Attachment Link
Pitch
1 1/2 in
Finish
Black Oxide
Tensile Strength (Lb.)
9040
Connecting End to Center Line (In.)
0.652
Temp. Range
14 Degrees to 302 Degrees F
Tensile Strength
9,040 lb/in
Rivet End to Center Line
0.573 in
Rivet End to Center Line (In.)
0.573
Centerline to Hole Center
0.573 in
Maximum Operating Temperature
302 Degrees F
Pin Contruction
Riveted Pin
Minimum Operating Temperature
14 Degrees F
Link Type
Attachment Link
Standards
ANSI
Attachment Type
Tab
Centerline to Attachment End
0.652 in
Attachment Number
SK-1
Number of Tab Holes
1
Chain Number
C2060H

Description

Attachment Link, Attachment Number SK-1, Attachment Type Tab, Material Steel, Chain Overall Width 1.225 in, Chain Number C2060H, Roller Diameter 15/32 in, Finish Black Oxide, Pitch 1 1/2 in, Link Type Attachment, Centerline to Attachment End 0.652 in, Centerline to Hole Center 0.573 in, Extended Pin Diameter 0.234 in, Lubrication Self Lube, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.