Zoro Homepage

Connecting Link, Lambda Double Pitch

  • Mfr # C2080HLA1CL

  • Zoro # G1259431


product price: $26.49
/ea

Key Features

Roller Chain Link Item
Attachment Link
Roller Chain Link Type
A-1 Lube Free Heavy Conveyor
Industry Chain Size
C2080H
Chain Link Material
Carbon Steel
Industry Chain Pitch
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2080HLA1CL
Zoro #
G1259431
UPC #
-
Country of Origin
Japan

Dimensions

Industry Chain Size
C2080H
Chain Link Overall Width
1.543 in
Chain Roller Dia.
0.625 in
Roller Dia. (In.)
0.625
Width Between Roller Link Plates
0.625 in
Inside Pin Dia.
0.312 in
Pin Link Plate Thickness
0.906 in
ANSI Chain Size
C2080HL
Outside Pin Dia.
0.312 in
Outside Pin Dia. (In.)
0.312
Roller Link Plate Height (In.)
0.906
Pin Length (In.)
1.543
Roller Link Plate Height
0.906 in
Pin Length
1.543 in
Pin Link Plate Thickness (In.)
0.906
Length (In.)
2.000
Overall Width (In.)
1.543
Width Between Roller Link Plates (In.)
0.625
Roller Diameter
5/8 in
Plate Thickness
0.625 in
Extended Pin Diameter
0.312 in
Plate Height
0.906 in
Chain Overall Width
1.543 in

Details

Roller Chain Link Item
Attachment Link
Roller Chain Link Type
A-1 Lube Free Heavy Conveyor
Chain Link Material
Carbon Steel
Industry Chain Pitch
2 in
Number of Strands
Single
Max. Allowable Load (Lb.)
2400
Temp. Range
14 Degrees to 302 Degrees F
Lubrication
Self Lube
Item
Attachment Link
Pitch
2 in
Connecting End to Center Line
0.823 in
Max. Allowable Load
2,400 lb
Tensile Strength (Lb.)
15,400
Rivet End to Center Line (In.)
0.720
Tensile Strength
15,400 lb/in
Connecting End to Center Line (In.)
0.823
Pin Type
Cottered
Finish
Black Oxide
Agency Compliance
American National Standards Institute (ANSI)
Material
Steel
Rivet End to Center Line
0.72 in
Type
A-1 Attachment
Attachment Type
Tab
Standards
ANSI
Centerline to Hole Center
0.72 in
Number of Tab Holes
1
Pin Contruction
Cottered Pin
Attachment Number
A-1
Maximum Operating Temperature
302 Degrees F
Link Type
Attachment Link
Centerline to Attachment End
0.823 in
Chain Number
C2080H
Minimum Operating Temperature
14 Degrees F

Description

Attachment Link, Attachment Number A-1, Attachment Type Tab, Material Steel, Chain Overall Width 1.543 in, Chain Number C2080H, Roller Diameter 5/8 in, Finish Black Oxide, Pitch 2 in, Link Type Attachment, Centerline to Attachment End 0.823 in, Centerline to Hole Center 0.72 in, Extended Pin Diameter 0.312 in, Lubrication Self Lube, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Number of Tab Holes 1, Pin Contruction Cottered Pin, Plate Height 0.906 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.