Zoro Homepage

Connecting Link, SA-1 Attachment, PK5

  • Mfr # 40LSA1CL

  • Zoro # G3128641


product price: $41.19
/pk 5, $8.24/ea

Key Features

Roller Chain Link Item
Attachment Link
Roller Chain Link Type
SA-1 Lube Free
Industry Chain Size
40
Chain Link Material
Carbon Steel
Industry Chain Pitch
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40LSA1CL
Zoro #
G3128641
UPC #
-
Country of Origin
Japan

Dimensions

Industry Chain Size
40
Chain Link Overall Width
0.717 in
Chain Roller Dia.
0.312 in
Roller Link Plate Height (In.)
0.472
Pin Link Plate Thickness (In.)
0.060
Inside Pin Dia.
0.156 in
Length (In.)
0.500
Roller Link Plate Height
0.472 in
Roller Dia. (In.)
0.312
Outside Pin Dia.
0.156 in
Pin Length (In.)
0.717
Width Between Roller Link Plates (In.)
0.312
Overall Width (In.)
0.717
ANSI Chain Size
40L
Pin Length
0.717 in
Width Between Roller Link Plates
0.312 in
Pin Link Plate Thickness
0.06 in
Outside Pin Dia. (In.)
0.156
Roller Diameter
19/64 in
Extended Pin Diameter
0.156 in
Plate Height
0.472 in
Plate Thickness
0.312 in
Chain Overall Width
0.717 in

Details

Roller Chain Link Item
Attachment Link
Roller Chain Link Type
SA-1 Lube Free
Chain Link Material
Carbon Steel
Industry Chain Pitch
1/2 in
Number of Strands
Single
Material
Steel
Type
SA-1 Attachment
Rivet End to Center Line (In.)
0.325
Lubrication
Self Lube
Pin Type
Riveted
Item
Attachment Link
Finish
Black Oxide
Connecting End to Center Line (In.)
0.392
Rivet End to Center Line
0.325 in
Agency Compliance
American National Standards Institute (ANSI)
Max. Allowable Load (Lb.)
595
Connecting End to Center Line
0.392 in
Pitch
1/2 in
Tensile Strength
3,530 lb/in
Max. Allowable Load
595 lb
Temp. Range
14 Degrees to 302 Degrees F
Tensile Strength (Lb.)
3530
Attachment Number
SA-1
Number of Tab Holes
1
Chain Number
40
Centerline to Attachment End
0.392 in
Attachment Type
Tab
Standards
ANSI
Centerline to Hole Center
0.325 in
Minimum Operating Temperature
14 Degrees F
Link Type
Attachment Link
Maximum Operating Temperature
302 Degrees F
Pin Contruction
Riveted Pin

Description

Attachment Link, Attachment Number SA-1, Attachment Type Tab, Material Steel, Chain Overall Width 0.717 in, Chain Number 40, Roller Diameter 19/64 in, Finish Black Oxide, Pitch 1/2 in, Link Type Attachment, Centerline to Attachment End 0.392 in, Centerline to Hole Center 0.325 in, Extended Pin Diameter 0.156 in, Lubrication Self Lube, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin, Plate Height 0.472 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.