Zoro Homepage

Connecting Link, SK-2 Attachment, PK5

  • Mfr # 60ASSK2CL

  • Zoro # G3452382


product price: $239.99
/pk 5, $48.00/ea
Free Shipping & Returns

Key Features

Roller Chain Link Item
Attachment Link
Roller Chain Link Type
SK-2
Industry Chain Size
60
Chain Link Material
600 Stainless Steel
Industry Chain Pitch
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60ASSK2CL
Zoro #
G3452382
UPC #
-
Country of Origin
Japan

Dimensions

Industry Chain Size
60
Chain Link Overall Width
1.087 in
Chain Roller Dia.
0.469 in
Roller Dia. (In.)
0.469
Width Between Roller Link Plates (In.)
0.500
Roller Link Plate Height
0.713 in
Pin Link Plate Thickness
0.094 in
Pin Length (In.)
1.087
Outside Pin Dia.
0.234 in
Inside Pin Dia.
0.234 in
ANSI Chain Size
60AS
Roller Link Plate Height (In.)
0.713
Width Between Roller Link Plates
0.5 in
Overall Width (In.)
1.087
Pin Length
1.087 in
Outside Pin Dia. (In.)
0.234
Pin Link Plate Thickness (In.)
0.094
Length (In.)
0.750
Chain Overall Width
1.087 in
Plate Thickness
0.094 in
Plate Height
0.713 in
Inside Width
1/2 in
Roller Diameter
15/32 in

Details

Roller Chain Link Item
Attachment Link
Roller Chain Link Type
SK-2
Chain Link Material
600 Stainless Steel
Industry Chain Pitch
3/4 in
Number of Strands
Single
Agency Compliance
American National Standards Institute (ANSI)
Temp. Range
-40 Degrees to 750 Degrees F
Rivet End to Center Line
0.506 in
Material
Stainless Steel
Lubrication
SAE 10 to SAE 50
Type
SK-2 Attachment
Item
Attachment Link
Max. Allowable Load (Lb.)
346
Max. Allowable Load
346 lb
Pin Type
Riveted
Connecting End to Center Line
0.581 in
Pitch
3/4 in
Connecting End to Center Line (In.)
0.581
Rivet End to Center Line (In.)
0.506
Finish
Plain
Attachment Type
Tab
Chain Number
60
Working Load Limit
346 lb
Centerline to Attachment End
0.581 in
Pin Contruction
Riveted Pin
Link Type
Attachment Link
Chain Construction
Riveted Pin
Centerline to Hole Center
0.506 in
Heavy Series
No
Number of Tab Holes
2
Series
RS
Minimum Operating Temperature
-40 Degrees F
Material Grade
600
Standards
ANSI
Attachment Location
Two Sides
Features
Greater Fatigue Strength, Higher Horsepower Ratings, Longer Wear Life
Attachment Number
SK-2
Maximum Operating Temperature
750 Degrees F
Tab Orientation
Vertical Upward

Description

Attachment Link, Attachment Number SK-2, Attachment Type Tab, Material Stainless Steel, Chain Overall Width 1.087 in, Chain Number 60, Roller Diameter 15/32 in, Finish Plain, Pitch 3/4 in, Link Type Attachment, Attachment Location Two Sides, Centerline to Attachment End 0.581 in, Centerline to Hole Center 0.506 in, Chain Construction Riveted Pin, Extended Pin Diameter Not Applicable, Features Greater Fatigue Strength, Higher Horsepower Ratings, Longer Wear Life, Heavy Series No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.