Zoro Homepage

Connecting Roller Link, A-1 Attachment

  • Mfr # 80-2A1CL

  • Zoro # G3347032


product price: $19.19
/ea

Key Features

Roller Chain Link Item
Attachment Link
Roller Chain Link Type
A-1
Industry Chain Size
80-2
Chain Link Material
Carbon Steel
Industry Chain Pitch
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-2A1CL
Zoro #
G3347032
UPC #
-
Country of Origin
Japan

Dimensions

Industry Chain Size
80-2
Chain Link Overall Width
2.552 in
Chain Roller Dia.
0.625 in
Inside Pin Dia.
0.312 in
Overall Width (In.)
2.552
Pin Length
2.552 in
Width Between Roller Link Plates (In.)
0.625
Pin Length (In.)
2.552
Length (In.)
0.750
Width Between Roller Link Plates
0.625 in
Outside Pin Dia.
0.312 in
Pin Link Plate Thickness (In.)
0.125
Pin Link Plate Thickness
0.125 in
Roller Link Plate Height
0.949 in
ANSI Chain Size
80-2
Roller Link Plate Height (In.)
0.949
Outside Pin Dia. (In.)
0.312
Roller Dia. (In.)
0.625
Plate Height
0.949 in
Plate Thickness
0.625 in
Chain Overall Width
2.552 in
Extended Pin Diameter
0.312 in
Roller Diameter
5/8 in

Details

Roller Chain Link Item
Attachment Link
Roller Chain Link Type
A-1
Chain Link Material
Carbon Steel
Industry Chain Pitch
1 in
Number of Strands
Double
Type
A-1 Attachment
Tensile Strength (Lb.)
26,180
Material
Steel
Max. Allowable Load (Lb.)
4080
Rivet End to Center Line (In.)
1.217
Max. Allowable Load
4,080 lb
Agency Compliance
American National Standards Institute (ANSI)
Tensile Strength
26,180 lb/in
Pitch
1 in
Item
Attachment Link
Temp. Range
15 Degrees to 300 Degrees F
Connecting End to Center Line (In.)
1.335
Lubrication
SAE 10 to SAE 50
Pin Type
Cottered
Connecting End to Center Line
1.335 in
Rivet End to Center Line
1.217 in
Finish
Plain
Centerline to Attachment End
1.335 in
Pin Contruction
Cottered Pin
Attachment Number
A-1
Standards
ANSI
Link Type
Attachment Link
Number of Tab Holes
2
Minimum Operating Temperature
15 Degrees F
Centerline to Hole Center
1.217 in
Chain Number
80
Maximum Operating Temperature
300 Degrees F
Attachment Type
Tab

Description

Attachment Link, Attachment Number A-1, Attachment Type Tab, Material Steel, Chain Overall Width 2.552 in, Chain Number 80, Roller Diameter 5/8 in, Finish Plain, Pitch 1 in, Link Type Attachment, Centerline to Attachment End 1.335 in, Centerline to Hole Center 1.217 in, Extended Pin Diameter 0.312 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Number of Tab Holes 2, Pin Contruction Cottered Pin, Plate Height 0.949 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.