Zoro Homepage

Connecting Roller Link, D-1 Attachment

  • Mfr # 100D1CL

  • Zoro # G3492027


product price: $16.79
/ea

Key Features

Roller Chain Link Item
Attachment Link
Roller Chain Link Type
D-1
Industry Chain Size
100
Chain Link Material
Carbon Steel
Industry Chain Pitch
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100D1CL
Zoro #
G3492027
UPC #
-
Country of Origin
United States

Dimensions

Industry Chain Size
100
Chain Link Overall Width
1.678 in
Chain Roller Dia.
0.75 in
Pin Length
1.678 in
ANSI Chain Size
100
Outside Pin Dia.
0.375 in
Width Between Roller Link Plates (In.)
0.750
Roller Link Plate Height
1.661 in
Width Between Roller Link Plates
0.75 in
Length (In.)
1.250
Pin Link Plate Thickness (In.)
0.156
Overall Width (In.)
1.678
Pin Length (In.)
1.678
Pin Link Plate Thickness
0.156 in
Roller Dia. (In.)
0.750
Outside Pin Dia. (In.)
0.375
Inside Pin Dia.
0.375 in
Roller Link Plate Height (In.)
1.661
Plate Height
1.661 in
Roller Diameter
3/4 in
Chain Overall Width
1.678 in
Extended Pin Diameter
0.375 in
Plate Thickness
0.75 in

Details

Roller Chain Link Item
Attachment Link
Roller Chain Link Type
D-1
Chain Link Material
Carbon Steel
Industry Chain Pitch
1 1/4 in
Number of Strands
Single
Tensile Strength (Lb.)
26,460
Item
Attachment Link
Rivet End to Center Line (In.)
0.778
Connecting End to Center Line (In.)
0.900
Lubrication
SAE 10 to SAE 50
Temp. Range
15 Degrees to 300 Degrees F
Max. Allowable Load (Lb.)
5070
Pitch
1 1/4 in
Agency Compliance
American National Standards Institute (ANSI)
Connecting End to Center Line
0.9 in
Pin Type
Riveted
Rivet End to Center Line
0.778 in
Material
Steel
Tensile Strength
26,460 lb/in
Type
D-1 Attachment
Max. Allowable Load
5,070 lb
Finish
Plain
Centerline to Attachment End
0.9 in
Chain Number
100
Attachment Type
Pin
Number of Tab Holes
1
Attachment Number
D-1
Standards
ANSI
Pin Contruction
Riveted Pin
Maximum Operating Temperature
300 Degrees F
Link Type
Attachment Link
Minimum Operating Temperature
15 Degrees F
Centerline to Hole Center
0.778 in

Description

Attachment Link, Attachment Number D-1, Attachment Type Pin, Material Steel, Chain Overall Width 1.678 in, Chain Number 100, Roller Diameter 3/4 in, Finish Plain, Pitch 1 1/4 in, Link Type Attachment, Centerline to Attachment End 0.9 in, Centerline to Hole Center 0.778 in, Extended Pin Diameter 0.375 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin, Plate Height 1.661 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.