Zoro Homepage

Connecting Roller Link, D-3 Attachment

  • Mfr # C2040ASD3CL

  • Zoro # G2520603


product price: $17.99
/ea

Key Features

Roller Chain Link Item
Attachment Link
Roller Chain Link Type
D-3 Conveyor
Industry Chain Size
C2040
Chain Link Material
600 Stainless Steel
Industry Chain Pitch
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2040ASD3CL
Zoro #
G2520603
UPC #
-
Country of Origin
Japan

Dimensions

Industry Chain Size
C2040
Chain Link Overall Width
0.717 in
Chain Roller Dia.
0.312 in
Roller Dia. (In.)
0.312
ANSI Chain Size
C2040AS
Pin Length
0.705 in
Width Between Roller Link Plates (In.)
0.312
Pin Link Plate Thickness (In.)
0.060
Width Between Roller Link Plates
0.312 in
Pin Length (In.)
0.705
Outside Pin Dia. (In.)
0.156
Inside Pin Dia.
0.156 in
Roller Link Plate Height
0.472 in
Length (In.)
1.000
Overall Width (In.)
0.717
Roller Link Plate Height (In.)
0.472
Outside Pin Dia.
0.156 in
Pin Link Plate Thickness
0.06 in
Plate Thickness
0.06 in
Extended Pin Diameter
0.156 in
Roller Diameter
19/64 in
Inside Width
19/64 in
Plate Height
0.472 in
Chain Overall Width
0.717 in

Details

Roller Chain Link Item
Attachment Link
Roller Chain Link Type
D-3 Conveyor
Chain Link Material
600 Stainless Steel
Industry Chain Pitch
1 in
Number of Strands
Single
Material
Stainless Steel
Rivet End to Center Line (In.)
0.325
Agency Compliance
American National Standards Institute (ANSI)
Max. Allowable Load (Lb.)
150
Temp. Range
-40 Degrees to 750 Degrees F
Lubrication
SAE 10 to SAE 50
Pitch
1 in
Type
D-3 Attachment
Max. Allowable Load
150 lb
Pin Type
Riveted
Item
Attachment Link
Rivet End to Center Line
0.325 in
Connecting End to Center Line
0.38 in
Connecting End to Center Line (In.)
0.380
Finish
Plain
Number of Pins Per Plate
2
Pin Projection
0.374 in
Attachment Number
D-3
Pitch Type
Double Pitch
Chain Construction
Riveted Pin
Standards
ANSI
Pin Contruction
Riveted Pin
Link Type
Attachment Link
Chain Number
C2040
Attachment Type
Pin
Minimum Operating Temperature
-40 Degrees F
Heavy Series
No
Working Load Limit
595 lb
Maximum Operating Temperature
750 Degrees F
Centerline to Attachment End
0.663 in
Material Grade
600

Description

Attachment Link, Attachment Number D-3, Attachment Type Pin, Material Stainless Steel, Chain Overall Width 0.717 in, Chain Number C2040, Roller Diameter 19/64 in, Finish Plain, Pitch 1 in, Link Type Attachment, Centerline to Attachment End 0.663 in, Centerline to Hole Center Not Applicable, Chain Construction Riveted Pin, Extended Pin Diameter 0.156 in, Heavy Series No, Inside Width 19/64 in, Lubrication SAE 10 to SAE 50, Material Grade 600, Maximum Operating Temperature 750 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.