Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connecting Roller Link, Double Pitch

  • Mfr # C2060HASK2CL

  • Zoro # G0688554


product price: $34.69
/ea

Key Features

Type
K-2 Attachment
Material
Stainless Steel
Max. Allowable Load
1,410 lb
Industry Chain Pitch
1 1/2 in
Inside Pin Dia.
0.234 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C2060HASK2CL
Zoro #
G0688554
UPC #
-
Country of Origin
Japan

Dimensions

Inside Pin Dia.
0.234 in
Chain Link Overall Width
1.225 in
Outside Pin Dia. (In.)
0.234
Outside Pin Dia.
0.234 in
Pin Length (In.)
1.225
Pin Link Plate Thickness (In.)
0.677
Overall Width (In.)
1.225
Chain Roller Dia.
0.469 in
Pin Link Plate Thickness
0.677 in
Roller Link Plate Height (In.)
0.677
Length (In.)
1.500
ANSI Chain Size
C2060HAS
Width Between Roller Link Plates
0.5 in
Roller Link Plate Height
0.677 in
Width Between Roller Link Plates (In.)
0.500
Industry Chain Size
C2060H
Roller Dia. (In.)
0.469
Pin Length
1.225 in
Chain Overall Width
1.225 in
Extended Pin Diameter
0.234 in
Roller Diameter
15/32 in
Plate Thickness
0.5 in
Plate Height
0.677 in

Details

Item
Attachment Link
Type
K-2 Attachment
Material
Stainless Steel
Max. Allowable Load
1,410 lb
Industry Chain Pitch
1 1/2 in
Roller Chain Link Item
Attachment Link
Number of Strands
Single
Connecting End to Center Line
0.652 in
Max. Allowable Load (Lb.)
1410
Connecting End to Center Line (In.)
0.652
Roller Chain Link Type
K-2 Heavy Conveyor
Agency Compliance
American National Standards Institute (ANSI)
Tensile Strength
9,040 lb/in
Pitch
1 1/2 in
Temp. Range
-40 Degrees to 750 Degrees F
Lubrication
SAE 10 to SAE 50
Pin Type
Riveted
Chain Link Material
600 Stainless Steel
Rivet End to Center Line (In.)
0.573
Tensile Strength (Lb.)
9040
Rivet End to Center Line
0.573 in
Finish
Plain
Attachment Type
Tab
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
750 Degrees F
Centerline to Attachment End
0.652 in
Chain Number
C2060H
Attachment Number
K-2
Number of Tab Holes
1
Material Grade
600
Link Type
Attachment Link
Centerline to Hole Center
0.573 in
Standards
ANSI
Pin Contruction
Riveted Pin

Description

Attachment Link, Attachment Number K-2, Attachment Type Tab, Material Stainless Steel, Chain Overall Width 1.225 in, Chain Number C2060H, Roller Diameter 15/32 in, Finish Plain, Pitch 1 1/2 in, Link Type Attachment, Centerline to Attachment End 0.652 in, Centerline to Hole Center 0.573 in, Extended Pin Diameter 0.234 in, Lubrication SAE 10 to SAE 50, Material Grade 600, Maximum Operating Temperature 750 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Tab Holes 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.