Zoro Homepage

Connecting Roller Link, Double Pitch

  • Mfr # C2080HASA1CL

  • Zoro # G2797541


product price: $55.49
/ea

Key Features

Roller Chain Link Item
Attachment Link
Roller Chain Link Type
A-1 Heavy Conveyor
Industry Chain Size
C2080H
Chain Link Material
600 Stainless Steel
Industry Chain Pitch
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2080HASA1CL
Zoro #
G2797541
UPC #
-
Country of Origin
Japan

Dimensions

Industry Chain Size
C2080H
Chain Link Overall Width
1.543 in
Chain Roller Dia.
0.625 in
Pin Link Plate Thickness (In.)
0.906
Width Between Roller Link Plates
0.625 in
Roller Dia. (In.)
0.625
Inside Pin Dia.
0.312 in
Outside Pin Dia.
0.312 in
Pin Link Plate Thickness
0.906 in
Overall Width (In.)
1.543
Outside Pin Dia. (In.)
0.312
Pin Length
1.543 in
Width Between Roller Link Plates (In.)
0.625
Pin Length (In.)
1.543
Roller Link Plate Height
0.906 in
Roller Link Plate Height (In.)
0.906
ANSI Chain Size
C2080HAS
Length (In.)
2.000
Roller Diameter
5/8 in
Plate Height
0.906 in
Chain Overall Width
1.543 in
Extended Pin Diameter
0.312 in
Plate Thickness
0.625 in

Details

Roller Chain Link Item
Attachment Link
Roller Chain Link Type
A-1 Heavy Conveyor
Chain Link Material
600 Stainless Steel
Industry Chain Pitch
2 in
Number of Strands
Single
Connecting End to Center Line
0.823 in
Max. Allowable Load
2,400 lb
Pitch
2 in
Rivet End to Center Line
0.72 in
Max. Allowable Load (Lb.)
2400
Pin Type
Cottered
Tensile Strength (Lb.)
15,400
Agency Compliance
American National Standards Institute (ANSI)
Rivet End to Center Line (In.)
0.720
Lubrication
SAE 10 to SAE 50
Tensile Strength
15,400 lb/in
Temp. Range
-40 Degrees to 750 Degrees F
Material
Stainless Steel
Connecting End to Center Line (In.)
0.823
Item
Attachment Link
Type
A-1 Attachment
Finish
Plain
Centerline to Attachment End
0.823 in
Material Grade
600
Number of Tab Holes
1
Minimum Operating Temperature
-40 Degrees F
Standards
ANSI
Chain Number
C2080H
Attachment Type
Tab
Link Type
Attachment Link
Attachment Number
A-1
Maximum Operating Temperature
750 Degrees F
Centerline to Hole Center
0.72 in
Pin Contruction
Cottered Pin

Description

Attachment Link, Attachment Number A-1, Attachment Type Tab, Material Stainless Steel, Chain Overall Width 1.543 in, Chain Number C2080H, Roller Diameter 5/8 in, Finish Plain, Pitch 2 in, Link Type Attachment, Centerline to Attachment End 0.823 in, Centerline to Hole Center 0.72 in, Extended Pin Diameter 0.312 in, Lubrication SAE 10 to SAE 50, Material Grade 600, Maximum Operating Temperature 750 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Tab Holes 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.