Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connecting Roller Link, Double Pitch

  • Mfr # C2080HASA2CL

  • Zoro # G3265586


product price: $55.19
/ea

Key Features

Roller Chain Link Item
Attachment Link
Roller Chain Link Type
A-2 Heavy Conveyor
Industry Chain Size
C2080H
Chain Link Material
600 Stainless Steel
Industry Chain Pitch
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2080HASA2CL
Zoro #
G3265586
UPC #
-
Country of Origin
Japan

Dimensions

Industry Chain Size
C2080H
Chain Link Overall Width
1.543 in
Chain Roller Dia.
0.625 in
Inside Pin Dia.
0.312 in
Roller Link Plate Height (In.)
0.906
Pin Length
1.543 in
Overall Width (In.)
1.543
Roller Dia. (In.)
0.625
Length (In.)
2.000
Outside Pin Dia.
0.312 in
Outside Pin Dia. (In.)
0.312
Width Between Roller Link Plates (In.)
0.625
Pin Link Plate Thickness
0.906 in
Pin Link Plate Thickness (In.)
0.906
Width Between Roller Link Plates
0.625 in
ANSI Chain Size
C2080HAS
Pin Length (In.)
1.543
Roller Link Plate Height
0.906 in
Chain Overall Width
1.543 in
Plate Thickness
0.625 in
Plate Height
0.906 in
Extended Pin Diameter
0.312 in
Roller Diameter
5/8 in

Details

Roller Chain Link Item
Attachment Link
Roller Chain Link Type
A-2 Heavy Conveyor
Chain Link Material
600 Stainless Steel
Industry Chain Pitch
2 in
Number of Strands
Single
Temp. Range
-40 Degrees to 750 Degrees F
Connecting End to Center Line
0.823 in
Max. Allowable Load (Lb.)
2400
Max. Allowable Load
2,400 lb
Material
Stainless Steel
Agency Compliance
American National Standards Institute (ANSI)
Pitch
2 in
Tensile Strength
15,400 lb/in
Rivet End to Center Line (In.)
0.720
Lubrication
SAE 10 to SAE 50
Pin Type
Cottered
Item
Attachment Link
Type
A-2 Attachment
Tensile Strength (Lb.)
15,400
Rivet End to Center Line
0.72 in
Connecting End to Center Line (In.)
0.823
Finish
Plain
Minimum Operating Temperature
-40 Degrees F
Attachment Type
Tab
Centerline to Attachment End
0.823 in
Chain Number
C2080H
Centerline to Hole Center
0.72 in
Material Grade
600
Number of Tab Holes
1
Pin Contruction
Cottered Pin
Standards
ANSI
Maximum Operating Temperature
750 Degrees F
Link Type
Attachment Link
Attachment Number
A-2

Description

Attachment Link, Attachment Number A-2, Attachment Type Tab, Material Stainless Steel, Chain Overall Width 1.543 in, Chain Number C2080H, Roller Diameter 5/8 in, Finish Plain, Pitch 2 in, Link Type Attachment, Centerline to Attachment End 0.823 in, Centerline to Hole Center 0.72 in, Extended Pin Diameter 0.312 in, Lubrication SAE 10 to SAE 50, Material Grade 600, Maximum Operating Temperature 750 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Tab Holes 1

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.