Zoro Homepage

Connecting Roller Link, Double Pitch

  • Mfr # C2080HASSA2CL

  • Zoro # G3415693


product price: $54.59
/ea

Key Features

Roller Chain Link Item
Attachment Link
Roller Chain Link Type
SA-2 Heavy Conveyor
Industry Chain Size
C2080H
Chain Link Material
600 Stainless Steel
Industry Chain Pitch
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2080HASSA2CL
Zoro #
G3415693
UPC #
-
Country of Origin
Japan

Dimensions

Industry Chain Size
C2080H
Chain Link Overall Width
1.543 in
Chain Roller Dia.
0.625 in
Length (In.)
2.000
Width Between Roller Link Plates
0.625 in
Roller Link Plate Height
0.906 in
ANSI Chain Size
C2080HAS
Pin Length (In.)
1.543
Outside Pin Dia. (In.)
0.312
Roller Dia. (In.)
0.625
Width Between Roller Link Plates (In.)
0.625
Inside Pin Dia.
0.312 in
Overall Width (In.)
1.543
Pin Link Plate Thickness
0.906 in
Pin Link Plate Thickness (In.)
0.906
Pin Length
1.543 in
Outside Pin Dia.
0.312 in
Roller Link Plate Height (In.)
0.906
Extended Pin Diameter
0.312 in
Plate Thickness
0.625 in
Roller Diameter
5/8 in
Plate Height
0.906 in
Chain Overall Width
1.543 in

Details

Roller Chain Link Item
Attachment Link
Roller Chain Link Type
SA-2 Heavy Conveyor
Chain Link Material
600 Stainless Steel
Industry Chain Pitch
2 in
Number of Strands
Single
Connecting End to Center Line
0.823 in
Connecting End to Center Line (In.)
0.823
Max. Allowable Load (Lb.)
2400
Material
Stainless Steel
Pitch
2 in
Tensile Strength (Lb.)
15,400
Pin Type
Cottered
Rivet End to Center Line
0.72 in
Max. Allowable Load
2,400 lb
Rivet End to Center Line (In.)
0.720
Type
SA-2 Attachment
Agency Compliance
American National Standards Institute (ANSI)
Tensile Strength
15,400 lb/in
Temp. Range
-40 Degrees to 750 Degrees F
Lubrication
SAE 10 to SAE 50
Item
Attachment Link
Finish
Plain
Centerline to Hole Center
0.72 in
Minimum Operating Temperature
-40 Degrees F
Number of Tab Holes
1
Pin Contruction
Cottered Pin
Link Type
Attachment Link
Chain Number
C2080H
Centerline to Attachment End
0.823 in
Standards
ANSI
Material Grade
600
Attachment Number
SA-2
Attachment Type
Tab
Maximum Operating Temperature
750 Degrees F

Description

Attachment Link, Attachment Number SA-2, Attachment Type Tab, Material Stainless Steel, Chain Overall Width 1.543 in, Chain Number C2080H, Roller Diameter 5/8 in, Finish Plain, Pitch 2 in, Link Type Attachment, Centerline to Attachment End 0.823 in, Centerline to Hole Center 0.72 in, Extended Pin Diameter 0.312 in, Lubrication SAE 10 to SAE 50, Material Grade 600, Maximum Operating Temperature 750 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Tab Holes 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.