Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connecting Roller Link, K-1 Attachment

  • Mfr # C2040LK1CL

  • Zoro # G2671672


product price: $10.99
/ea

Key Features

Roller Chain Link Item
Attachment Link
Roller Chain Link Type
K-1 Lube Free Conveyor
Industry Chain Size
C2040
Chain Link Material
Carbon Steel
Industry Chain Pitch
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2040LK1CL
Zoro #
G2671672
UPC #
-
Country of Origin
Japan

Dimensions

Industry Chain Size
C2040
Chain Link Overall Width
0.717 in
Chain Roller Dia.
0.312 in
Inside Pin Dia.
0.156 in
ANSI Chain Size
C2040L
Length (In.)
1.000
Outside Pin Dia.
0.156 in
Roller Link Plate Height
0.472 in
Pin Link Plate Thickness
0.06 in
Pin Length
0.705 in
Roller Link Plate Height (In.)
0.472
Width Between Roller Link Plates
0.312 in
Overall Width (In.)
0.717
Width Between Roller Link Plates (In.)
0.312
Pin Length (In.)
0.705
Outside Pin Dia. (In.)
0.156
Pin Link Plate Thickness (In.)
0.060
Roller Dia. (In.)
0.312
Extended Pin Diameter
0.156 in
Roller Diameter
19/64 in
Chain Overall Width
0.717 in
Plate Height
0.472 in
Plate Thickness
0.312 in

Details

Roller Chain Link Item
Attachment Link
Roller Chain Link Type
K-1 Lube Free Conveyor
Chain Link Material
Carbon Steel
Industry Chain Pitch
1 in
Number of Strands
Single
Pitch
1 in
Type
K-1 Attachment
Max. Allowable Load
595 lb
Rivet End to Center Line (In.)
0.325
Lubrication
Self Lube
Material
Steel
Pin Type
Riveted
Agency Compliance
American National Standards Institute (ANSI)
Item
Attachment Link
Max. Allowable Load (Lb.)
595
Connecting End to Center Line
0.38 in
Tensile Strength
3,530 lb/in
Rivet End to Center Line
0.325 in
Temp. Range
14 Degrees to 302 Degrees F
Connecting End to Center Line (In.)
0.380
Tensile Strength (Lb.)
3530
Finish
Black Oxide
Maximum Operating Temperature
302 Degrees F
Link Type
Attachment Link
Centerline to Attachment End
0.38 in
Attachment Type
Tab
Pin Contruction
Riveted Pin
Standards
ANSI
Number of Tab Holes
1
Centerline to Hole Center
0.325 in
Attachment Number
K-1
Chain Number
C2040
Minimum Operating Temperature
14 Degrees F

Description

Attachment Link, Attachment Number K-1, Attachment Type Tab, Material Steel, Chain Overall Width 0.717 in, Chain Number C2040, Roller Diameter 19/64 in, Finish Black Oxide, Pitch 1 in, Link Type Attachment, Centerline to Attachment End 0.38 in, Centerline to Hole Center 0.325 in, Extended Pin Diameter 0.156 in, Lubrication Self Lube, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin, Plate Height 0.472 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.