Zoro Homepage

Connecting Roller Link, K-2 Attachment

  • Mfr # C2040ASK2CL

  • Zoro # G3408587


product price: $21.89
/ea

Key Features

Type
K-2 Attachment
Material
Stainless Steel
Overall Width (In.)
0.717
Connecting End to Center Line (In.)
0.380
Chain Link Material
600 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2040ASK2CL
Zoro #
G3408587
UPC #
-
Country of Origin
Japan

Dimensions

Overall Width (In.)
0.717
Industry Chain Size
C2040
Roller Link Plate Height
0.472 in
Chain Roller Dia.
0.312 in
ANSI Chain Size
C2040AS
Roller Link Plate Height (In.)
0.472
Pin Link Plate Thickness
0.06 in
Pin Length (In.)
0.705
Pin Link Plate Thickness (In.)
0.060
Pin Length
0.705 in
Inside Pin Dia.
0.156 in
Width Between Roller Link Plates
0.312 in
Width Between Roller Link Plates (In.)
0.312
Outside Pin Dia. (In.)
0.156
Length (In.)
1.000
Outside Pin Dia.
0.156 in
Chain Link Overall Width
0.717 in
Roller Dia. (In.)
0.312
Inside Width
19/64 in
Roller Diameter
19/64 in
Plate Thickness
0.06 in
Plate Height
0.472 in
Tab Hole Diameter
0.142 in
Chain Overall Width
0.717 in
Tab Width
0.752 in

Details

Item
Attachment Link
Type
K-2 Attachment
Material
Stainless Steel
Connecting End to Center Line (In.)
0.380
Chain Link Material
600 Stainless Steel
Max. Allowable Load
150 lb
Max. Allowable Load (Lb.)
150
Pitch
1 in
Rivet End to Center Line
0.325 in
Lubrication
SAE 10 to SAE 50
Roller Chain Link Item
Attachment Link
Temp. Range
-40 Degrees to 750 Degrees F
Industry Chain Pitch
1 in
Rivet End to Center Line (In.)
0.325
Pin Type
Riveted
Connecting End to Center Line
0.38 in
Agency Compliance
American National Standards Institute (ANSI)
Roller Chain Link Type
K-2 Conveyor
Number of Strands
Single
Tab Hole Center to Center
0.374 in
Centerline to Hole Center
0.5 in
Centerline to Attachment End
0.76 in
Working Load Limit
595 lb
Maximum Operating Temperature
750 Degrees F
Chain Construction
Riveted Pin
Attachment Number
K-2
Link Type
Attachment Link
Attachment Location
Two Sides
Chain Number
C2040
Standards
ANSI
Minimum Operating Temperature
-40 Degrees F
Number of Tab Holes
2
Material Grade
600
Heavy Series
No
Pin Contruction
Riveted Pin
Attachment Type
Tab
Finish
Plain
Tab Orientation
Horizontal Outward
Pitch Type
Double Pitch

Description

Attachment Link, Attachment Number K-2, Attachment Type Tab, Material Stainless Steel, Chain Overall Width 0.717 in, Chain Number C2040, Roller Diameter 19/64 in, Finish Plain, Pitch 1 in, Link Type Attachment, Attachment Location Two Sides, Centerline to Attachment End 0.76 in, Centerline to Hole Center 0.5 in, Chain Construction Riveted Pin, Extended Pin Diameter Not Applicable, Heavy Series No, Inside Width 19/64 in, Lubrication SAE 10 to SAE 50, Material Grade 600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.